6672HSNK - Wway 6X6X72 N1 PNTD SC, NK

Eaton

  • $272.05 (Each)
  • $272.05 (Each)

In-Stock: 1 available locally (Galena Park, TX) ( change location)
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
6672HSNK
Manufacturer
Eaton
Manufacturer's Part Number
6672 HSNK
Description
Wway 6X6X72 N1 PNTD SC, NK
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;Ansi 61 Gray Acrylic Electrocoat Finish, Steel, Hinged Cover, 6 In Overall Height, 72 In Overall Length, 6 In Overall Width
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051479126 / 00782051479126
Weight per unit
28.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$272.05 (Each)
Stock Availability
Galena Park
1 (Check another store)
Deer Park
3
All Stores
31
Resources
Attachments
 
 
6672HSNK - Specification Sheet
Other Links
 
 
6672HSNK - Other
Images
 
 
6672HSNK - Small Image
 
6672HSNK - Large Image
 
6672HSNK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Hinged Cover
Material
16 Gauge Steel
Material, Color, and Finish
Color
Gray
Finish
Wash and Phosphate Undercoat;ANSI 61 Gray Acrylic Electrocoat Finish
Dimensions and Weight
Height
6.00 In
Length
72.00 In
Overall Length
72 in;1829 mm
Width
6.00 In
Descriptions
Description
WWAY 6X6X72 N1 PNTD SC,NK
Extra Long Description
BLN 6672 HSNK HINGE SCREW CVR WIREW
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;ANSI 61 Gray Acrylic Electrocoat Finish, Steel, Hinged Cover, 6 in Overall Height, 72 in Overall Length, 6 in Overall Width
Product Type
Lay-In Wireway
Short Description
NEMA 1 Hinged Lay-In Wireway, 72 x 6 x 6 in
Additional Information
Dimensions
72.0000 IN X 6.0000 IN X 6.0000 IN
Enclosure Type
Nema 1
Fitting Type
Lay-In Wireway
For Use With
Cable and Wire Junction, Distribution and Termination
Made In USA
yes
Overall Height
6 in;152 mm
Overall Width
6 in;152 mm
Straight Section Length
72.00 In
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
6672HSNK
GTIN
00782051479126
UPC
782051479126
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
28.91
Carton
1
Uses, Certifications, and Standards
Application
Houses Runs of Control and Power Cable;Cable and Wire Junction;Distribution and Termination
Enclosure
NEMA 1, IP30
Standard
CSA C22.2.,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 31

Location search:
These alternate items can be purchased instead of 6672HSNK.
Jump To:

Similar Items

Similar items are close alternatives to 6672HSNK, though they may not be 100% alike.

Cross Referenced

These items are similar to 6672HSNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-6672HW Austin Electrical Enclosures 00707353025437
AB-6672HWG Austin Electrical Enclosures 00707353025093
6672 HSNK Eaton B-Line 782051479126
6672HSNK Eaton B-Line 00782051479126
6-66HWP E-Box 00806101012184
6672-GHC1-NK Milbank 00784572289543
F66G72 nVent-Thermal Management 00783510517502
RC-6672-GHC1-NK Rittal 00639889825734
6672GNK Unity Manufacturing 00761515103005
HS666NK Wiegmann 00786725610457

* All prices subject to change.

Begin Live Chat