202484XS - Encl 20X24X8 N4X 1DR SS4 CH Clamp CVR

Cooper B-Line/Cable Tray

  • $2822.04 (Each)
  • $2,822.04 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
202484XS
Manufacturer
Cooper B-Line/Cable Tray
Manufacturer's Part Number
20248-4XS
Description
Encl 20X24X8 N4X 1DR SS4 CH Clamp CVR
Eaton B-Line Series Type 4X Panel Enclosure, 20"Height, 8"Length, 24"Width, Nema 4X, Hinged Cover, 4XS Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4x Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Nema Types 4 & 4X Metallic Enclosures, Boxes, Cabinets
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051096750 / 00782051096750
Weight per unit
42.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,822.04 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Descriptions
Description
ENCL 20X24X8 N4X 1DR SS4 CH CLAMP CVR
Extra Long Description
B-LINE 20248-4XS TYPE 4X SSL SGL-DO
Features
Eaton's B-Line series type 4X panel enclosures are designed to house electrical controls and instruments in indoor or outdoor applications where a corrosive environment exists. It also helps protect against corrosion, windblown dust and rain,splashing water and hose directed water.
Long Description
Eaton B-Line series Type 4X panel enclosure, 20"height, 8"length, 24"width, NEMA 4X, Hinged cover, 4XS enclosure, Wall mount, Medium single door, External mounting feet, 304 stainless steel, Seamless poured in-place gasket
Product Type
Type 4X SSL SGL-Door Enc, 20X24X8
Special Features
Stainless door clamps
Additional Information
Dimensions
8.0000 IN X 24.0000 IN X 20.0000 IN
Mounting Type
Wall
Manufacturer Information
Brand
Cooper B-Line/Cable Tray
Manufacturers Part Number
20248-4XS
GTIN
00782051096750
UPC
782051096750
Taxonomies, Classifications, and Categories
Type
Wall mounted panel enclosure
Packaging
Weight per each
42.9
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Critical PowerOther IT and Datacom - IT and Datacomm - OtherDatacenters - IT Space: CI and Hyper ConvergedCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Bu
Nema Rating
4X
Standard
NEMA,UL 50,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat