16166RTSC - Encl 16X16X6 N3R PNTD SC

Cooper B-Line/Cable Tray

  • $265.94 (Each)
  • $265.94 (Each)

In-Stock: 3 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
16166RTSC
Manufacturer
Cooper B-Line/Cable Tray
Manufacturer's Part Number
16166 RTSC
Description
Encl 16X16X6 N3R PNTD SC
Eaton B-Line Series Type 3/3R Junction Boxes, 16" Height, 6" Length, 16" Width, Nema 3R, Screw Cover, RTSC Enclosure, Surface Mounted, Small Single Door, 7 Bottom Knockouts, Embossed Thru Holes, Carbon Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3r Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051001501 / 00782051001501
Weight per unit
15.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$265.94 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Attachments
 
 
16166RTSC - Specification Sheet
Other Links
 
 
16166RTSC - Other
Images
 
 
16166RTSC - Small Image
 
16166RTSC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
ENCL 16X16X6 N3R PNTD SC
Extra Long Description
B-LINE 16166 RTSC N3R SC ENC W/ KO
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description
Eaton B-Line series Type 3/3R junction boxes, 16" height, 6" length, 16" width, NEMA 3R, Screw cover, RTSC enclosure, Surface mounted, Small single door, 7 bottom knockouts, Embossed thru holes, Carbon steel
Product Type
N3R SC Enc W/ Ko 16X16X6
Manufacturer Information
Brand
Cooper B-Line/Cable Tray
Manufacturers Part Number
16166 RTSC
GTIN
00782051001501
UPC
782051001501
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
15.2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Sweetwater
2 View Store

* All prices subject to change.

Begin Live Chat