108612CHC - Encl HNGD CVR Encl

Eaton

  • $155.30 (Each)
  • $155.30 (Each)

In-Stock: 4 available locally (Tyler, TX) (change location)
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
108612CHC
Manufacturer
Eaton
Manufacturer's Part Number
1086-12CHC
Description
Encl HNGD CVR Encl
Eaton B-Line Series Jic Panel Enclosure, 10" Height, 6" Length, 8" Width, Nema 12, Hinged Cover, 12CHC Enclosure, Wall Mount, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051700183 / 00782051700183
Weight per unit
7.833 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$155.30 (Each)
Stock Availability
Tyler
4 (Check another store)
All Stores
53
Resources
Images
 
 
108612CHC - Small Image
 
108612CHC - Large Image
Attachments
 
 
108612CHC - Specification Sheet
Other Links
 
 
108612CHC - Other
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
Gray
Dimensions and Weight
Size
8.00 In Width X 6.00 In Depth X 10.00 In Height
Descriptions
Description
ENCL HNGD CVR ENCL
Product Type
Type 12 Jic Continuous Hinge CVR Enc, 10X8X6
extra long description
B-LINE 1086-12CHC TYPE 12 JIC CONTI
Features
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Long Description
Eaton B-Line series JIC panel enclosure, 10" height, 6" length, 8" width, NEMA 12, Hinged cover, 12CHC enclosure, Wall mount, Small single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Special Features
Cont. piano hinge, panel mount,plated door clamps
Additional Information
dimensions
6.0000 IN X 8.0000 IN X 10.0000 IN
Mounting Type
Wall
Manufacturer Information
Manufacturers Part Number
1086-12CHC
Brand
Eaton
GTIN
00782051700183
UPC
782051700183
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
JIC panel enclosure
Packaging
Weight per each
7.833
Carton
1
Uses, Certifications, and Standards
Mounting
EXTERNAL FEET, WALL
Application
Ind Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facili
standard
UL 508A,CSA C22.2.,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 108612CHC.
Jump To:

Similar Items

Similar items are close alternatives to 108612CHC, though they may not be 100% alike.

Junction Box, Steel, Type 12 Continuous Hinge, Bracket Mount, Gray, Polyester Po...
  • Our Part #: A10086CH
  • Tyler Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A10086CH
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 4 ($787.80) ·
A10086CH - Hoffman Enclosures, Inc.

Tyler Availability: Out Of Stock

Total Availability: In Stock

Book Price

$196.95

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 108612CHC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-1086JH Austin Electrical Enclosures 00707353006979
1086-12CHC Eaton B-Line 00782051700183
JH1086 E-Box 00806101016632
1414PHI6 Hammond Manufacturing 00623980349909
HC1086JIC12 Milbank 00784572112544
A10086CH nVent-Thermal Management 00783510548704
B100806CH Wiegmann 00786725331475

* All prices subject to change.

Begin Live Chat