Q60VR3LAF2000Q1 - 71745 Adjust-Field Laser 200-20000MM

Banner

  • $559.00 (Each)
  • $559.00 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
Q60VR3LAF2000Q1
Manufacturer
Banner
Manufacturer's Part Number
Q60VR3LAF2000Q1
Description
71745 Adjust-Field Laser 200-20000MM
Range Adjustable-Field Sensor, 12 to 250 V DC;24 to 250 V Ac, 0.32 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
662488717452 / 00662488717452
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$559.00 (Each)
Stock Availability
Forney
0
DFW RDC
0
All Stores
0
Resources
Specifications Sheets
 
 
Q60VR3LAF2000Q1 - Specification Sheet
Images
 
 
Q60VR3LAF2000Q1 - Small Image
 
Q60VR3LAF2000Q1 - Large Image
Attachments
 
 
Q60VR3LAF2000Q1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
12 to 250 V dc;24 to 250 V ac
Descriptions
Description
71745 ADJUST-FIELD LASER 200-20000MM
Features
Q60 Series:Adjust-Field Laser (Cls 2) Univ Volt, Range:200-2000 Mm;Input:12-250v Dc Or 24-250v A, Output:Electromechanical Relay (SPST), Micro-Style Quick-Disconnect Connector.
Long Description
Range Adjustable-Field Sensor, 12 to 250 V dc;24 to 250 V ac, 0.32 lb
Product Type
Range Adjustable-Field Sensor
Short Description
Range Adjustable-Field Sensor 12 to 250 V dc;24 to 250 VAC
Special Features
Long-Range Adjustable-Field Background Suppression Sensor Detects Objects Within a Defined Sensing Field;And Ignores Objects Located Beyond The Sensing Field Cutoff
Additional Information
Standards Met
cRUUS;CCC;CE
Manufacturer Information
Brand
Banner
Manufacturers Part Number
Q60VR3LAF2000Q1
GTIN
00662488717452
UPC
662488717452
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Packaging
Weight
0.32 lb
Weight per each
0.32
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat