TL50 - 5" Loop

Arlington Industries

  • $6.75 (Each)
  • $6.75 (Each)

  • $675.00 (Per 100)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TL50
Manufacturer
Arlington Industries
Manufacturer's Part Number
Description
5" Loop
Arlington®'S The Loop®. Hanger For Communications Cable, Fiber Optic Cable and Any Low Voltage Cable. Versatile Mounting, Rotates to Any Angle. Can Be Stacked Perpendicular or Parallel. Loop Size Is 5". Listed For Use In Environmental In Use Spaces.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Cable Ties & Wraps
UNSPSC
39121717 - Cable tie mounts
UPC/GTIN
018997380869 / 00018997380869
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.75 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
TL50 - Small Image
 
TL50 - Large Image
 
TL50 - Video
Attachments
 
 
TL50 - Specification Sheet
Other Links
 
 
TL50 - Other
 
TL50 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
White
Descriptions
Description
5" LOOP
Extra Long Description
ARL TL50 5" LOOP
Long Description
Arlington®'s The Loop®. Hanger for communications cable, fiber optic cable and any low voltage cable. Versatile mounting, rotates to any angle. Can be stacked perpendicular or parallel. Loop size is 5". Listed for use in environmental in use spaces.
Product Type
5" Loop
Additional Information
Cable Type
UL and CSA
Media
Yes
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
TL50
GTIN
00018997380869
UPC
018997380869
Taxonomies, Classifications, and Categories
Type
Snap-on
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Application
AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS
Standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat