FLBC4502LR - Level Ring W/2 Bolt Circles

Arlington

  • $6.14 (Each)
  • $6.14 (Each)

  • $61.40 (Per 10)

In-Stock: 3 available locally (Fayetteville, AR) (change location)
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
FLBC4502LR
Manufacturer
Arlington
Manufacturer's Part Number
FLBC4502LR
Description
Level Ring W/2 Bolt Circles
Reversible Leveling Ring, Plastic, Gray, 4.531 In Width, 4.531 In Height, 0.16 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
018997340054 / 00018997340054
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.14 (Each)
Standard Packaging
$61.40 (Per 10)
Stock Availability
Fayetteville
3 (Check another store)
Springdale
7
All Stores
396
Resources
Images
 
 
FLBC4502LR - Small Image
 
FLBC4502LR - Large Image
 
FLBC4502LR - Large Image
Attachments
 
 
FLBC4502LR - Specification Sheet
Other Links
 
 
FLBC4502LR - Other
 
FLBC4502LR - Other
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
Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
4.531 in
Height
4.531 in
Size
L(4.531) x W(4.531) x H(0.990)
Descriptions
Product Type
Reversible Leveling Ring
Long Description
Reversible Leveling Ring, Plastic, Gray, 4.531 in Width, 4.531 in Height, 0.16 lb/EA
Short Description
Reversible Leveling Ring, Plastic, Gray
Description
LEVEL RING W/2 BOLT CIRCLES
extra long description
ARL FLBC4502LR LEVELING RING
Additional Information
for use with
Flbc4502 Floor Box
Standards Met
UL mA;ECCN EAR99
package quantity
10 PK;1 CT
Made in USA
yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLBC4502LR
GTIN
00018997340054
UPC
018997340054
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Leveling Ring
Packaging
Weight
0.16 lb/EA
Weight per each
0.16
Carton
1
Package
10
Uses, Certifications, and Standards
Application
For Use with FLBC4502
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat