FLBAF101MB - 1G NM Adj FLR Box W/Brass 2 Flip Lid CVR

Arlington Industries

  • $147.37 (Each)
  • $147.37 (Each)

  • $589.46 (Per 4)

  • $14,736.56 (Per 100)

In-Stock: 19 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBAF101MB
Manufacturer
Arlington Industries
Manufacturer's Part Number
FLBAF101MB
Description
1G NM Adj FLR Box W/Brass 2 Flip Lid CVR
Metallic Adjustable Floor Box. Brass With Flip Lids. Includes Tamper Resistant Duplex Receptacle, Cover Plate With Gasket and Arlington NM94 Connector and Arlington NM900 Knockout Plug.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
018997138057 / 00018997138057
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$147.37 (Each)
Carton
$147.37 (Each)
Standard Packaging
$589.46 (Per 4)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
19
Resources
Other Links
 
 
FLBAF101MB - Other
 
FLBAF101MB - Other
Images
 
 
FLBAF101MB - Small Image
 
FLBAF101MB - Large Image
 
FLBAF101MB - Video
Attachments
 
 
FLBAF101MB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic (Box)
Material, Color, and Finish
Color
Brass
Dimensions and Weight
Height
4.047
Length
4.646
Size
L(4.646) x W(4.000) x H(4.047)
Width
4
Descriptions
Description
1G NM ADJ FLR BOX W/BRASS 2 FLIP LID CVR
Extra Long Description
ARL FLBAF101MB BRASS FLOOR BOX - FL
Long Description
Metallic adjustable floor box. Brass with flip lids. Includes tamper resistant duplex receptacle, cover plate with gasket and Arlington NM94 connector and Arlington NM900 knockout plug.
Product Type
Brass Floor Box - Flip
Additional Information
Media
Yes
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
FLBAF101MB
GTIN
00018997138057
UPC
018997138057
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Weight per each
1.8
Carton
1
Package
4
Uses, Certifications, and Standards
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 19

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Nashville RDC
19 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat