FLB3532NL - 3-1/2" RND NKL PLT 2 Fliplid CVR FLR Box

Arlington

  • $155.28 (Each)
  • $155.28 (Each)

  • $15,527.95 (Per 100)

In-Stock: 3 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLB3532NL
Manufacturer
Arlington
Manufacturer's Part Number
FLB3532NL
Description
3-1/2" RND NKL PLT 2 Fliplid CVR FLR Box
Flush to The Floor Cut In Box Kit With Nickel-Plated Brass Cover With (2) Flip Lid.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
018997480194 / 00018997480194
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$155.28 (Each)
Carton
$155.28 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
FLB3532NL - Small Image
 
FLB3532NL - Large Image
Attachments
 
 
FLB3532NL - Specification Sheet
Other Links
 
 
FLB3532NL - Other
 
FLB3532NL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nickel-Plated
Material, Color, and Finish
Color
Nickel
Dimensions and Weight
Height
3.169
Length
3.995
Size
L(3.995) x W(3.995) x H(3.169)
Width
3.995
Descriptions
Description
3-1/2" RND NKL PLT 2 FLIPLID CVR FLR BOX
Extra Long Description
ARL FLB3532NL NICKEL RETRO FLOOR BO
Long Description
Flush to the floor cut in box kit with nickel-plated brass cover with (2) flip lid.
Product Type
Nickel Retro Floor Box Flip Lid Style
Special Features
Flush to floor
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLB3532NL
GTIN
00018997480194
UPC
018997480194
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Conway
2 View Store

M-Z

Location Stock Available
Russellville
1 View Store

* All prices subject to change.

Begin Live Chat