FLB3532MB - Brass Retro Floor Box

Arlington Industries

  • $87.00 (Each)
  • $87.00 (Each)

  • $8,699.50 (Per 100)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLB3532MB
Manufacturer
Arlington Industries
Manufacturer's Part Number
Description
Brass Retro Floor Box
Flush to The Floor Cut In Box Kit With Brass Cover With (2) Flip Lid.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
018997480170 / 00018997480170
Weight per unit
1.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.00 (Each)
Carton
$87.00 (Each)
Stock Availability
West Dallas
0
DFW RDC
0
All Stores
0
Resources
Images
 
 
FLB3532MB - Small Image
 
FLB3532MB - Large Image
Other Links
 
 
FLB3532MB - Other
 
FLB3532MB - Other
Attachments
 
 
FLB3532MB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Brass
Material, Color, and Finish
Color
Brass
Dimensions and Weight
Height
3.169
Length
3.995
Size
L(3.995) x W(3.995) x H(3.169)
Width
3.995
Descriptions
Description
BRASS RETRO FLOOR BOX
Extra Long Description
ARL FLB3532MB BRASS RETRO FLOOR BOX
Long Description
Flush to the floor cut in box kit with brass cover with (2) flip lid.
Product Type
Brass Retro Floor Box
Special Features
Flush with floor
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
FLB3532MB
GTIN
00018997480170
UPC
018997480170
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Packaging
Weight per each
1.01
Carton
1
Uses, Certifications, and Standards
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat