455 - 2" Ground Bushing Lay-In Lug

Arlington

  • $16.46 (Each)
  • $16.46 (Each)

  • $164.55 (Per 10)

  • $822.76 (Per 50)

  • $1,645.53 (Per 100)

In-Stock: 64 available at other locations ( find a store with stock)
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
455
Manufacturer
Arlington
Manufacturer's Part Number
455
Description
2" Ground Bushing Lay-In Lug
2" Insulated Metal Grounding Bushing. Threaded. C-Clamp Grounding Lug Is Dual Rated For Copper and Aluminum. Made Of Zinc Die-Cast, It Is Rated For 150 Degree C. Minimum Size Ground Is 14 Gauge and Max Wire Size Is 2 Gauge.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
018997004550 / 00018997004550
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.46 (Each)
Carton
$164.55 (Per 10)
Standard Packaging
$822.76 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
64
Resources
Images
 
 
455 - Small Image
 
455 - Large Image
Other Links
 
 
455 - Other
 
455 - Other
 
455 - Other
Attachments
 
 
455 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Conductor Material
Zinc
Dimensions and Weight
Length
3.604
Size
L(3.604) x W(2.665) x H(1.385)
Descriptions
Description
2" GROUND BUSHING LAY-IN LUG
Extra Long Description
ARL 455 2" GRD.BUSH.LAY-IN LUG
Long Description
2" insulated metal grounding bushing. Threaded. C-clamp grounding lug is dual rated for copper and aluminum. Made of zinc die-cast, it is rated for 150 Degree C. Minimum size ground is 14 gauge and max wire size is 2 gauge.
Product Type
2" GRD.Bush.Lay-In Lug
Special Features
Dual rated CU-AL C-clamp grounding lug
Manufacturer Information
Brand
Arlington Industries
GTIN
00018997004550
UPC
018997004550
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Threaded Bushing
Packaging
Weight per each
0.18
Carton
10
Package
50
Uses, Certifications, and Standards
Standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 64

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
5 View Store
Lenexa
55 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
New Orleans
4 View Store
These alternate items can be purchased instead of 455.
Jump To:

Similar Items

Similar items are close alternatives to 455, though they may not be 100% alike.

Cross Referenced

These items are similar to 455 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
455 Arlington 00018997004550
455100 Arlington 18997014559
386-DC Bridgeport Fittings 00781747093868
386-DC14 Bridgeport Fittings 781747938619
GLL6 DC Eaton Crouse-Hinds 00662277001960
GLL6DC Eaton Crouse-Hinds 662277001960
GBL200 LH Dottie 781002104254
95220B Halex 00051411952204
CBGI-200 Madison Electric 00784297340857
GBL-600 Neer n/a
GBL600 Neer n/a
GBLL-200 Orbit Industries 835243030909
IBC-200L-4AC O-Z Gedney 00783126303179
IBC-200L-20AC O-Z Gedney 00783126303186
GBL-600 O-Z Gedney 687855136100
MIGB-85 Producto Electric Corp. n/a
1218 Raco 00050169012185
8226 Regal n/a
BG-206 Thomas & Betts 785991906806
BG-806 Thomas & Betts 00785991402100
3875 Thomas & Betts 00786210038759
BG-206A Thomas & Betts 785991906813
336 Topaz 00751338132009
336M Topaz 00751338133709

* All prices subject to change.

Begin Live Chat