3838AST - 3/8" Ins Snap Duplex Barrel MC D/C Conn

Arlington

  • $4.42 (Each)
  • $4.42 (Each)

  • $110.60 (Per 25)

  • $442.41 (Per 100)

In-Stock: 25 available locally (Carlsbad, NM) ( change location)
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
3838AST
Manufacturer
Arlington
Manufacturer's Part Number
3838AST
Description
3/8" Ins Snap Duplex Barrel MC D/C Conn
Duplex Connector, 3/8 In Trade Size, Die-Cast Zinc Material, Silver, 1.772 In Length, 1.605 In Diameter, Insulated, 1/2 In Knockout Size, 0.108 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997362308 / 00018997362308
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.42 (Each)
Carton
$110.60 (Per 25)
Stock Availability
Carlsbad
25 (Check another store)
Lubbock
499
All Stores
28,365
Resources
Images
 
 
3838AST - Small Image
 
3838AST - Large Image
Specifications Sheets
 
 
3838AST - Specification Sheet
Attachments
 
 
3838AST - Specification Sheet
Other Links
 
 
3838AST - Other
 
3838AST - Other
 
3838AST - Other
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
Die-Cast Zinc
Material, Color, and Finish
Color
Silver
Finish
Silver
Dimensions and Weight
Length
1.772 in
Diameter
1.605 in
Size
L(2.154) x W(1.605) x H(0.950)
Descriptions
Description
3/8" INS SNAP DUPLEX BARREL MC D/C CONN
Product Type
Duplex Connector
Long Description
Duplex Connector, 3/8 in Trade Size, Die-Cast Zinc Material, Silver, 1.772 in Length, 1.605 in Diameter, Insulated, 1/2 in Knockout Size, 0.108 lb/EA
Features
Zinc die-cast. For AC •MCI-A •HCF steel and aluminum cable •Flexible metal conduit steel and aluminum (regular and reduced wall) •MCI cable •Continuous corrugated aluminum •AC90. SNAP-TITE(R) and SNAP2IT(R) products have been tested and listed by UL in accordance with UL’s ground fault requirements
Short Description
Duplex Connector, Insulated, Die Cast Zinc, 3/8 in
Special Features
Fast and Easy Installation
extra long description
ARL 3838AST SNAP2IT DPLX CONNECTOR
Construction
Die-Cast
Additional Information
Insulated/Non-Insulated
Insulated
Knockout Size
1/2 in
for use with
(2) 0.405 to 0.612 in Cable
Standards Met
cULus 372D;CSA Certified LR49636;UL Listed
package quantity
25 PK;100 PK
Made in USA
yes
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
3838AST
sub brand
Snap2it(R)
GTIN
00018997362308
UPC
018997362308
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Snap-on
Trade Size
Trade Size
3/8 in
Packaging
Weight
0.108 lb/EA
Weight per each
0.12
Carton
25
Uses, Certifications, and Standards
Application
AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 28,365

Location search:
These alternate items can be purchased instead of 3838AST.
Jump To:

Similar Items

Similar items are close alternatives to 3838AST, though they may not be 100% alike.

Connector, 3/8 In Trade Size, Straight, Snap-In Connection, 1-13/16 In Length, 1...
  • Our Part #: 3838ASP
  • Lubbock Availability: 84
  • Total Availability: In Stock
  • MFR Part #: 3838ASP
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 20 ($72.31) · 200 ($723.08) ·
3838ASP - Nsi Industries

Lubbock Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.62

Each

QTY:
Each
Add
Duplex Connector, 3/8 In Trade Size, Die-Cast Zinc Material, Silver, 1.772 In Le...
  • MFR Part #: 4040AST
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($106.58) · 100 ($426.33) ·
4040AST - Arlington Industries

Check local availability

Total Availability: In Stock

Book Price

$4.26

Each

QTY:
Each
Add
3/8" Insulated Duplex Barrell MC Diecast Connector
  • MFR Part #: 580-MC
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($134.67) · 250 ($1,346.68) ·
580MC - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$5.39

Each

QTY:
Each
Add
Duplex Zinc Die-Cast, 3/8" Knockout MC Cable Connector Snaps Quickly On to The C...
  • MFR Part #: 383810AST
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($113.86) · 100 ($455.45) ·
383810AST - Arlington Industries

Check local availability

Total Availability: In Stock

Book Price

$4.55

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 3838AST but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AFC-52 AFC Cable Systems 00077680146670
AMC-75 Appleton Electric 00687855078356
383810AST Arlington 00018997109378
3838AST Arlington 00018997362308
4040AST Arlington 00018997403513
3838ASP Bridgeport Fittings 00781747086907
MAFC-52 Madison Electric 00784297807756
RSC-200 Orbit Industries 00835243051867
2715 Raco 00050169027158
QL50-D Sepco n/a
QL-50D Steel Components, Inc. n/a
XC-7300 Thomas & Betts 00785991056976
AMC12 Topaz 00751338337725

* All prices subject to change.

Begin Live Chat