VPGL2HR - 175W Heat-Resistant Globe

Appleton

  • $117.55 (Each)
  • $117.55 (Each)

In-Stock: 4 available locally (Lufkin, TX) ( change location)
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
VPGL2HR
Manufacturer
Appleton
Manufacturer's Part Number
VPGL-2HR
Description
175W Heat-Resistant Globe
Stylmaster Unilets Heat-Resistant Globe, Lamp Type: 200 - 300 WTT PS30 Medium Incandescent, Fixture Wattage: 200 - 300 WTT, Material: Prismatic Glass, Color: Clear, Finish: Natural, Enclosure: Nema 4X, Standard: Nec: Class I, Division 2,
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Globes Mark as Incorrect
Suggest a New Category
Classification
Indoor Hid Lighting
UNSPSC
39111812 - Lamp covers
UPC/GTIN
781381729154 / 00781381729154
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$117.55 (Each)
Stock Availability
Lufkin
4 (Check another store)
Nacogdoches
0
All Stores
11
Resources
Images
 
 
VPGL2HR - Small Image
 
VPGL2HR - Large Image
Attachments
 
 
VPGL2HR - Specification Sheet
Other Links
 
 
VPGL2HR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
200 - 300 WTT PS30 Medium Incandescent
Material
PRISMATIC GLASS
Material, Color, and Finish
Color
Clear
Descriptions
Description
175W HEAT-RESISTANT GLOBE
Product Type
Globe Prismatic 300 Watt Max
extra long description
APP VPGL-2HR GLOBE PRISMATIC 300 WA
Long Description
Stylmaster UNILETS Heat-Resistant Globe, Lamp Type: 200 - 300 WTT PS30 Medium Incandescent, Fixture Wattage: 200 - 300 WTT, Material: Prismatic Glass, Color: Clear, Finish: Natural, Enclosure: NEMA 4X, Standard: NEC: Class I, Division 2,
Special Features
Modern styling with clean-line mounting hood and prismatic glass globe, plus optional guard; Prismatic globe, furnished as standard, eliminates glare and distributes light evenly; Globe seats firmly against composition gasket in mounting hood to keep out dirt and moisture; Full threads eliminate cross threading; Enclosed and gasketed lighting fixtures for use in storage areas, tunnels, subways, chemical plants and other areas where moisture, dirt or corrosive atmospheres are a problem; For use with threade
Additional Information
fixture wattage
200 - 300
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
VPGL-2HR
GTIN
00781381729154
UPC
781381729154
Taxonomies, Classifications, and Categories
Category Description
Indoor HID Lighting
Type
Heat-Resistant Globe
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Application
For Enclosed And Gasketed Lighting Fixtures
standard
NEC: Class I, Division 2, Groups A, B, C, D; CSA Certified: Class I, Division 2, Groups A, B, C, D, Class II, Division 1 And 2, Groups E, F, G, Class III, UL 1598, UL 844, UL E10444, C22.2 No. 250, C22.2 No. 137, CSA 025428
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater Nacogdoches Area

Location Stock Available
Lufkin
4 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Fort Smith
7 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of VPGL2HR.
Jump To:

Similar Items

Similar items are close alternatives to VPGL2HR, though they may not be 100% alike.

CRS-H G24 VMV Hid Globe 50-175W
  • MFR Part #: G24
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
G24 - Crouse-Hinds

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
VM Series 5½" Globe
  • MFR Part #: VMG17
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($74.49) ·
VMG17 - Hubbell--Killark

Check local availability

Total Availability: Out of Stock

Book Price

$74.49

Each

QTY:
Each
Add
Cross Referenced

These items are similar to VPGL2HR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VPGL2HR Appleton Electric 00781381729154
G24 Eaton Crouse-Hinds 00782274430300
G251 Eaton Crouse-Hinds 00782274431697
G303 Eaton Crouse-Hinds 00782274325385
G34 Eaton Crouse-Hinds 00782274430904
VMG17 Killark 00783936780993
KG17 Raco 00785988007752
VGT22 Thomas & Betts 00786607015196
VGT31S Thomas & Betts 00786607037181

* All prices subject to change.

Begin Live Chat