UNY100 - 1 In Iron Union

Appleton

  • $80.96 (Each)
  • $80.96 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
UNY100
Manufacturer
Appleton
Manufacturer's Part Number
UNY100
Description
1 In Iron Union
Unilets Unf Standard Expansion Union, Trade Size: 1 In, Outside Diameter: 1-3/4 In, Length: 3.67 In Overall Length At Maximum Expansion, Flexibility: Rigid and Imc, Material: Steel, Connection: Male Threaded, Maximum Expansion: 0.66 In, Di
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
781381696050 / 00781381696050
Weight per unit
0.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.96 (Each)
Resources
Images
 
 
UNY100 - Small Image
 
UNY100 - Large Image
Attachments
 
 
UNY100 - Specification Sheet
Other Links
 
 
UNY100 - Other
Features
connection
Male Threaded
Dimensions and Weight
Length
3.67
Descriptions
Product Type
1 In Iron Union
extra long description
APP UNY100 1 IN IRON UNION
Description
1 IN IRON UNION
Long Description
UNILETS UNF Standard Expansion Union, Trade Size: 1 IN, Outside Diameter: 1-3/4 IN, Length: 3.67 IN Overall Length At Maximum Expansion, Flexibility: Rigid And IMC, Material: Steel, Connection: Male Threaded, Maximum Expansion: 0.66 IN, Di
Special Features
Accurately tapped, tapered threads for tight, rigid joints and ground continuity;Expansion unions compensate for expansion and contraction of conduit;Explosionproof, dust-ignitionproof;Internal phosphor bronze bonding jumper ring assures positive ground between telescoping cylinders;One-piece design eliminates need for disassembly during installation;Small external diameters excellent in restricted areas in wiring of pumps, motors and other equipment;Smooth, rounded integral bushing in each hub protects co
Additional Information
outside diameter
1-3/4
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
UNY100
GTIN
00781381696050
UPC
781381696050
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
UNF Standard Expansion Union
Trade Size
Trade Size
1
Packaging
Weight per each
0.78
Carton
1
Uses, Certifications, and Standards
standard
Class II, Division 1 And 2 Groups E, F, G;Class III;SA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified;UL 886 (1203), UL File Number E10444, UL Listed For Class I, Division 1 And 2 Groups C, D
Application
For Connecting Conduit To Enclosure
You must have an account to view stock levels
These alternate items can be purchased instead of UNY100.
Jump To:

Cross Referenced

These items are similar to UNY100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
UNY100 Appleton Electric 00781381696050
UNY37 Eaton Crouse-Hinds 00782274129068
UNYS3 Killark 00783936010519
UNYE-100S O-Z Gedney n/a

* All prices subject to change.