TWCC50 - 1/2 Flex to Emt CPLG

Appleton

  • $14.00 (Each)
  • $14.00 (Each)

  • $1,400.46 (Per 100)

Availability: Currently Out Of Stock
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
TWCC50
Manufacturer
Appleton
Manufacturer's Part Number
TWCC-50
Description
1/2 Flex to Emt CPLG
Combination Coupling, Trade Size: 1/2 In, Outside Diameter: 1.06 In, Length: 1.51 In, Flexibility: Flexible and Emt, Material: Malleable Iron Body and Nut, Connection: Compression, For Emt to Flexible Metal Conduit
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
All Recessed Cans & Trims
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
781381691703 / 00781381691703
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.00 (Each)
Carton
$14.00 (Each)
Resources
Images
 
 
TWCC50 - Small Image
 
TWCC50 - Large Image
Attachments
 
 
TWCC50 - Specification Sheet
Other Links
 
 
TWCC50 - Other
 
TWCC50 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Compression
Dimensions and Weight
Length
1.51
Descriptions
Description
1/2 FLEX TO EMT CPLG
Product Type
1/2 In Combination Coupling
Long Description
Combination Coupling, Trade Size: 1/2 IN, Outside Diameter: 1.06 IN, Length: 1.51 IN, Flexibility: Flexible And EMT, Material: Malleable Iron Body And Nut, Connection: Compression, For EMT To Flexible Metal Conduit
extra long description
APP TWCC-50 1/2 IN COMBINATION COUP
Additional Information
outside diameter
1.06
Manufacturer Information
Brand
Appleton/Oz Gedney
Manufacturers Part Number
TWCC-50
GTIN
00781381691703
UPC
781381691703
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
Combination Coupling
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.19
Carton
1
Uses, Certifications, and Standards
Application
For EMT To Flexible Metal Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TWCC50.
Jump To:

Cross Referenced

These items are similar to TWCC50 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TWCC-50 Appleton Electric 00781381691703
281 Bridgeport Fittings 00781747002815
ACC50 Eaton Crouse-Hinds 00784564003195
9050W O-Z Gedney n/a
1942 Raco 00050169019429
ACCSS50 Eaton Crouse-Hinds 00662277000024
FECS50DC Eaton Crouse-Hinds 00662277028165
TX221 Thomas & Betts 00785991444223
FLXSNT50 American Fittings 00662364215195
9050-W O-Z Gedney 00783126885057
504 Thomas & Betts 00786210005041
504TB Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat