TLC3 - 2-3/4-Oz Lubricant

Appleton

  • $49.49 (Each)
  • $49.49 (Each)

  • $296.94 (Per 6)

In-Stock: 0 available locally (Marshall, TX) (change location)
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
TLC3
Manufacturer
Appleton
Manufacturer's Part Number
TLC3
Description
2-3/4-Oz Lubricant
Conductive High-Temperature Thread/Joint Lubricant, Color: White, Size: 3 Oz, Temperature Range: -73 to 399 Deg C, Specific Gravity: 2.9 - 3.3, Container: Tube, Standard: Ul 886, Csa 22.2 Number 30, Ul Listed For Class I, Division 1 and 2, G
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
15121520 - General purpose lubricants
UPC/GTIN
781381324588 / 00781381324588
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.49 (Each)
Standard Packaging
$296.94 (Per 6)
Stock Availability
Marshall
0 (Find nearest stock)
Longview
0
All Stores
2
Resources
Images
 
 
TLC3 - Small Image
 
TLC3 - Large Image
Attachments
 
 
TLC3 - Specification Sheet
Other Links
 
 
TLC3 - Other
 
TLC3 - Other
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
White
Dimensions and Weight
Size
3
Descriptions
Product Type
Thread Lubricant Hi Temp 3 O2
Description
2-3/4-OZ LUBRICANT
Long Description
Conductive High-Temperature Thread/Joint Lubricant, Color: White, Size: 3 OZ, Temperature Range: -73 To 399 DEG C, Specific Gravity: 2.9 - 3.3, Container: Tube, Standard: UL 886, CSA 22.2 Number 30, UL Listed For Class I, Division 1 And 2, G
Special Features
Homogeneous metallic powder in a hydrocarbon agent;supports ground continuity;These lubricants have excellent qualities that inhibit corrosion and retard galvanic action on dissimilar metals
extra long description
APP TLC3 THREAD LUBRICANT HI TEMP 3
Additional Information
specific gravity
2.9 - 3.3
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
TLC3
GTIN
00781381324588
UPC
781381324588
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Conductive High-Temperature Thread/Joint Lubricant
Packaging
Weight per each
0.25
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Class II, Division 1 And 2, Groups E, F, G And Class III;UL 886, CSA 22.2 Number 30, UL Listed For Class I, Division 1 And 2, Groups C, D
Application
For Use To Prevent Seizing And Galling And Reduce Wear And Breakage Of Mating Parts
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Longview Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Vidalia
2 View Store
These alternate items can be purchased instead of TLC3.
Jump To:

Cross Referenced

These items are similar to TLC3 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TLC3 Appleton Electric 00781381324588
HTL4 Eaton Crouse-Hinds 00782274490304
LUBT-2 Killark 00783936395043
OZG# STL8 Appleton Electric n/a
STL8 Eaton Crouse-Hinds 00782274614250
STL-8 O-Z Gedney 00783126101997
CP16 Thomas & Betts 00786210806372
CP8-TB Thomas & Betts 00786210806365
CP8TB Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat