ST200 - 2" Steel LT STR Conn

Appleton

  • $84.72 (Each)
  • $84.72 (Each)

  • $423.61 (Per 5)

  • $8,472.26 (Per 100)

In-Stock: 3 available locally (Fayetteville, AR) (change location)
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
ST200
Manufacturer
Appleton
Manufacturer's Part Number
ST-200
Description
2" Steel LT STR Conn
Liquid Tight Straight Connector, 2 In Trade Size, Zinc Electroplated, Straight Connection Orientation, 2.50 In Length, 3.19 In Diameter, Insulated, 2 In NPT Thread Size, Threaded Connection, 165 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
781381679657 / 00781381679657
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.72 (Each)
Carton
$423.61 (Per 5)
Stock Availability
Fayetteville
3 (Check another store)
Springdale
23
All Stores
38
Resources
Images
 
 
ST200 - Small Image
 
ST200 - Large Image
 
ST200 - Large Image
Attachments
 
 
ST200 - Specification Sheet
Other Links
 
 
ST200 - Other
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
Malleable Iron (Body And Compression Nut);Aluminum (Ferrule);Polypropylene (Sealing Ring)
connection
Threaded X Compression
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
2.50 in;63.5 mm
Diameter
3.19 in;81 mm
Size
2
Descriptions
Description
2" STEEL LT STR CONN
Product Type
Insulated Connector
Liquid Tight Straight Connector
extra long description
APP ST-200 2 IN LFMC CONN
Long Description
Liquid Tight Straight Connector, 2 in Trade Size, Zinc Electroplated, Straight Connection Orientation, 2.50 in Length, 3.19 in Diameter, Insulated, 2 in NPT Thread Size, Threaded Connection, 165 lb/100
Short Description
Insulated Connector, Malleable Iron (Body And Compression Nut);Aluminum (Ferrule);Polypropylene (Sealing Ring), 2 in, Straight
Special Features
Enclosure Type Class I Div 2;Constructional Feature Liquid Tight, Rain Tight, Oil Tight, Concrete Tight
Additional Information
for use with
Liquidtight Flexible Metallic Conduit
Standards Met
UL Standard:514B;UL Listed:E14814;CSA Standard C22.2 No. 18.3;CSA Certied:065178;NEMA:FB-1
package quantity
5 CT
Connection Orientation
Straight
Insulated/Non-Insulated
Insulated
Thread Size
2 in NPT
Connection Type
Threaded
Manufacturer Information
Manufacturers Part Number
ST-200
Brand
Appleton
GTIN
00781381679657
UPC
781381679657
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
ST Series Straight Liquidtight Connector With Plain Throat
Trade Size
Trade Size
2 in
Packaging
Weight
74.8 kg/100;165 lb/100
Weight per each
1.5
Carton
5
Uses, Certifications, and Standards
Application
Commercial;Industrial;Wet Location
standard
Class I, Division 2;UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 38

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of ST200.
Jump To:

Cross Referenced

These items are similar to ST200 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LS200 AFC Cable Systems 00077680136800
ST-200 Appleton Electric 00781381679657
435-SLT Bridgeport Fittings 00781747024350
LT200 Eaton Crouse-Hinds 00784564302007
LTK200 Eaton Crouse-Hinds 00784564000361
SL200 LH Dottie 00781002667407
66220B Halex 00051411662202
H200 Hubbell Wiring Device-Kellems 00783585034089
K200 Killark 00783936998510
MLT-200 Orbit Industries 00835243031135
4Q-200 O-Z Gedney 00783126617757
RT-200S Producto Electric Corp. 00785244293066
3408 Raco 00050169034088
H200 Raco n/a
LTM200 Raco n/a
LMM-61 Remke 00785411301167
5237 Thomas & Betts 00786210052373
LT106 Thomas & Betts n/a
LT-200 Thomas & Betts 00785991424898
LT-200 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat