RB200150 - 2" X 1-1/2" Reducing Bushing

Appleton

  • $33.16 (Each)
  • $33.16 (Each)

  • $165.78 (Per 5)

  • $1,657.84 (Per 50)

  • $3,315.69 (Per 100)
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
RB200150
Manufacturer
Appleton
Manufacturer's Part Number
RB200-150
Description
2" X 1-1/2" Reducing Bushing
Reducing Bushing, Size: 2 X 1-1/2 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
781381655255 / 00781381655255
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.16 (Each)
Carton
$165.78 (Per 5)
Standard Packaging
$1,657.84 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
47
Resources
Images
 
 
RB200150 - Small Image
 
RB200150 - Large Image
Attachments
 
 
RB200150 - Specification Sheet
Other Links
 
 
RB200150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 47

Location search:

A-L

Location Stock Available

M-Z

Location Stock Available
Shreveport
2 View Store
These alternate items can be purchased instead of RB200150.
Jump To:

Cross Referenced

These items are similar to RB200150 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB65H American Fittings 00662364140305
RB200-150 Appleton Electric 00781381655255
RE65 Eaton Crouse-Hinds 00782274590905
RB-331 O-Z Gedney 00783126467550
RB200-150A Appleton Electric 00781381655309
536 Arlington 00018997005366
LRB-16 Madison Electric 00784297353666
331R O-Z Gedney 00783126785555
1156 Raco 00050169011560
615TB Thomas & Betts 00786210006154
RB-165 Thomas & Betts 00785991432442
RB16 Topaz 00751338202108
RB200150 American Fittings 00662364130320
1175 Bridgeport Fittings 00781747011756
281 Eaton Crouse-Hinds 00784564102812
R366 LH Dottie 00781002305750
13615 Halex 00051411136154
RE65S Killark 00783936010953
67480 Minerallac 00085937674807
RB-16 Neer 00687855126163

* All prices subject to change.

Begin Live Chat