M4250 - 4-Gang Masonry Box 2-1/2" Deep

Appozgcomm

  • $72.73 (Each)
  • $72.73 (Each)

  • $363.63 (Per 5)

  • $7,272.60 (Per 100)
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
M4250
Manufacturer
Appozgcomm
Manufacturer's Part Number
M4-250
Description
4-Gang Masonry Box 2-1/2" Deep
Features:With 1/2 and 3/4 In Concentric Conduit Knockouts, Standard:Ul E18095, Number Of Outlet:16, Material:Steel, Size:7.375 X 2.5 X 3.75IN, Cubic Capacity:67ci
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
687855523269 / 00687855523269
Weight per unit
1.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.73 (Each)
Carton
$363.63 (Per 5)
Resources
Images
 
 
M4250 - Small Image
 
M4250 - Large Image
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
Steel
Dimensions and Weight
Size
7.375 X 2.5 X 3.75
Descriptions
Description
4-GANG MASONRY BOX 2-1/2" DEEP
Product Type
Msnry Box 4 Gand 2-1/2 Deep
extra long description
EGS M4-250 MSNRY BOX 4 GAND 2-1/2 D
Long Description
Features:With 1/2 And 3/4 IN Concentric Conduit Knockouts, Standard:UL E18095, Number Of Outlet:16, Material:Steel, Size:7.375 X 2.5 X 3.75IN, Cubic Capacity:67CI
Special Features
With 1/2 And 3/4 IN Concentric Conduit Knockouts, Four Gang
Additional Information
number of outlet
16
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
M4-250
GTIN
00687855523269
UPC
687855523269
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Masonry Box
Packaging
Weight per each
1.59
Carton
5
Uses, Certifications, and Standards
standard
UL E18095
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of M4250.
Jump To:

Cross Referenced

These items are similar to M4250 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
M4-250 Appleton Electric 00687855523269
TP686 Eaton Crouse-Hinds 786189106862
TP685 Eaton Crouse-Hinds 786189106855
TB-525 Garvin Industries 785592200051
TB-425 Garvin Industries 00785592200044
MSB-4 Orbit Industries 00835243010444
M4250 O-Z Gedney n/a
M4-250 O-Z Gedney 687855523269
693 Raco 50169006931
4-MBS Thomas & Betts 781720005031
4MBS Thomas & Betts 00781720005031
GW425G Thomas & Betts 00785991920918
GW425 Thomas & Betts n/a
GW-425-G Thomas & Betts 785991920918
GW-425G Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat