M1250 - 1-Gang Masonry Box 2-1/2" Deep

Appozgcomm

  • $20.52 (Each)
  • $20.52 (Each)

  • $513.00 (Per 25)

  • $2,052.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
M1250
Manufacturer
Appozgcomm
Manufacturer's Part Number
M1250
Description
1-Gang Masonry Box 2-1/2" Deep
Masonry Box, Pre-Galvanized, 15.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 to 3/4 In (Conduit Concentric) Knockout Size, 8 Knockouts, Screw Mount, 3-3/4 In Length, 1-13/16 In Width, 2-1/2 In Height, 29.94 LB/100
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification
Steel Boxes & Covers
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
687855492657 / 00687855492657
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.52 (Each)
Carton
$513.00 (Per 25)
Resources
Images
 
 
M1250 - Small Image
 
M1250 - Large Image
 
M1250 - Large Image
Specifications Sheets
 
 
M1250 - Specification Sheet
Features
Number of Gangs
1
Shape
Rectangular
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
3-3/4 in
Width
1-13/16 in
Height
2-1/2 in
Size
1.8125 X 2.5 X 3.75
Descriptions
Description
1-GANG MASONRY BOX 2-1/2" DEEP
Product Type
Masonry Box
Long Description
Masonry Box, Pre-Galvanized, 15.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 to 3/4 in (Conduit Concentric) Knockout Size, 8 Knockouts, Screw Mount, 3-3/4 in Length, 1-13/16 in Width, 2-1/2 in Height, 29.94 lb/100
Short Description
Masonry Box, 15.5 cu. in, 1 Gang
Special Features
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
extra long description
EGS M1-250 1-GANG MASONRY BOX 2-1/2
Additional Information
for use with
Circuit Wiring
Knockout Size
1/2 to 3/4 in (Conduit Concentric)
Cable Entry Type
Knockout
Number of Knockouts
8
Mounting Type
Screw Mount
Standards Met
UL Standard 514A, 514B, 514D;UL Listed E2527;NEMA FB-1, OS-1;NEC Compliant;CEC Compliant
package quantity
25 CT
number of outlet
8
Manufacturer Information
Manufacturers Part Number
M1250
Brand
Appleton
sub brand
ETP
GTIN
00687855492657
UPC
687855492657
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Masonry Box
Packaging
Weight
29.94 lb/100;66 kg/100
Weight per each
0.64
Carton
25
Uses, Certifications, and Standards
Capacity
15.5 cu.in
Application
Damp Locations;Wet Locations
standard
UL E18095
You must have an account to view stock levels
These alternate items can be purchased instead of M1250.
Jump To:

Cross Referenced

These items are similar to M1250 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
M1-250 Appleton Electric 00687855492657
TP682 Eaton Crouse-Hinds 786189106824
TB-125 Garvin Industries 785592200013
MSB-1 Orbit Industries 00835243010406
M1250 O-Z Gedney n/a
M1-250 O-Z Gedney 687855492657
690 Raco 50169006900
1-MBS Thomas & Betts 781720005000
1MBS Thomas & Betts 00781720005000
GW125C Thomas & Betts n/a
GW-125-G Thomas & Betts 00785991920888
GW125 Thomas & Betts n/a
GW-125G Thomas & Betts Conduit n/a

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?