LR57 - 1-1/2" LR FM7 Cond Body

Appleton

  • $59.94 (Each)
  • $59.94 (Each)

  • $599.40 (Per 10)

In-Stock: 1 available at other locations ( find a store with stock)
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
LR57
Manufacturer
Appleton
Manufacturer's Part Number
LR57
Description
1-1/2" LR FM7 Cond Body
FM7 Unilets Type LR Conduit Outlet Body, Hub Size: 1-1/2 In, Form: 7, Length: 7.13 In, Width: 3-1/2 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tapered Female
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381506984 / 00781381506984
Weight per unit
3.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.94 (Each)
Carton
$599.40 (Per 10)
Stock Availability
Brownwood
0 (Find nearest stock)
DFW RDC
0
All Stores
1
Resources
Images
 
 
LR57 - Small Image
 
LR57 - Large Image
Attachments
 
 
LR57 - Specification Sheet
Other Links
 
 
LR57 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Tapered Female Threaded
Material, Color, and Finish
Color
Gray
Finish
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Dimensions and Weight
Hub Size
1-1/2
Length
7.13
Width
3-1/2
Descriptions
Description
1-1/2" LR FM7 COND BODY
Extra Long Description
APP LR57 1 1/2 FM7 BODY
Long Description
FM7 UNILETS Type LR Conduit Outlet Body, Hub Size: 1-1/2 IN, Form: 7, Length: 7.13 IN, Width: 3-1/2 IN, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Connection: Tapered Female
Product Type
1 1/2 FM7 Body
Special Features
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Completely interchangeable with Crouse-Hinds Form 7 bodies, gaskets and covers;Connect and change direction of conduit runs;Equivalent FM7 and Form 7 units have identical applications and installation dimensions;Fits flush and snug against flat surfaces for more stable installation;Flat back design provides greater cubic content for easier wire pulling and more room for splicing;Hub
Additional Information
Form
7
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
LR57
GTIN
00781381506984
UPC
781381506984
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Type LR Conduit Outlet Body
Packaging
Weight per each
3.45
Carton
10
Uses, Certifications, and Standards
Application
For Use With Rigid Steel, Rigid Aluminum Conduit And IMC
Standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of LR57.
Jump To:

Similar Items

Similar items are close alternatives to LR57, though they may not be 100% alike.

Cross Referenced

These items are similar to LR57 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LR57 Appleton Electric 00781381506984
LR57 Eaton Crouse-Hinds 00782274529004
LR57 Killark 00783936011240
LR57 O-Z Gedney 00783126388428
LR57 Thomas & Betts 00786210933542
LR57 Thomas & Betts Conduit n/a
LR5G7 Topaz 00751338869493

* All prices subject to change.

Begin Live Chat