LR200M - 2" LR Form 5 Mall Iron Cond Body

Appleton

  • $120.61 (Each)
  • $120.61 (Each)

  • $603.05 (Per 5)

In-Stock: 10 available at other locations ( find a store with stock)
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
LR200M
Manufacturer
Appleton
Manufacturer's Part Number
LR200-M
Description
2" LR Form 5 Mall Iron Cond Body
Form 35 Unilets Type LR Conduit Outlet Body, Hub Size: 2 In, Form: 35, Length: 10.56 In, Width: 4.19 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female Threade
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381482202 / 00781381482202
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$120.61 (Each)
Standard Packaging
$603.05 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
10
Resources
Images
 
 
LR200M - Small Image
 
LR200M - Large Image
Attachments
 
 
LR200M - Specification Sheet
Other Links
 
 
LR200M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Tapered Female Threaded
Material, Color, and Finish
Finish
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Dimensions and Weight
Hub Size
2
Length
10.56
Width
4.19
Descriptions
Description
2" LR FORM 5 MALL IRON COND BODY
Extra Long Description
APP LR200-M UNILET FORM 35 2 IN THR
Long Description
Form 35 UNILETS Type LR Conduit Outlet Body, Hub Size: 2 IN, Form: 35, Length: 10.56 IN, Width: 4.19 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered Female Threade
Product Type
Unilet Form 35 2 In Threaded
Special Features
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Connect and change direction of conduit runs;High tensile strength and ductility, high corrosion resistance, high impact and shock resistance;Make bends in conduit system;Permit access to conductors for maintenance;Provide openings for splicing;Serve as pulling fittings;Sizes with flat-back design ideal where fitting is mounted flat against surface;Smooth, rounded integral bushings i
Additional Information
Form
35
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
LR200-M
GTIN
00781381482202
UPC
781381482202
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Type LR Conduit Outlet Body
Packaging
Weight per each
6
Carton
1
Package
5
Uses, Certifications, and Standards
Application
For Use With Rigid Steel, Rigid Aluminum Conduit And IMC
Standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
10 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of LR200M.
Jump To:

Similar Items

Similar items are close alternatives to LR200M, though they may not be 100% alike.

Cross Referenced

These items are similar to LR200M but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LR200-M Appleton Electric 00781381482202
LR68 Eaton Crouse-Hinds 00782274529400
LR200M LH Dottie 00781002815730
MLR200 Garvin Industries 00785592407917
OLR-6M Killark 00783936480671
LR-200 O-Z Gedney 00783126388602
LR6M Topaz 00751338213906
LR200M Eaton Crouse-Hinds 00782274756080
LRLA-200 Madison Electric 00784297323867
LR200M Thomas & Betts 00786210961798

* All prices subject to change.

Begin Live Chat