LR150M - 1-1/2" LR FM5 Mall Iron Cond Body

Appleton

  • $66.72 (Each)
  • $66.72 (Each)

  • $667.20 (Per 10)

In-Stock: 7 available at other locations ( find a store with stock)
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
LR150M
Manufacturer
Appleton
Manufacturer's Part Number
LR150-M
Description
1-1/2" LR FM5 Mall Iron Cond Body
Form 35 Unilets Type LR Conduit Outlet Body, Hub Size: 1-1/2 In, Form: 35, Length: 8.19 In, Width: 3-1/2 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female THR
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381482059 / 00781381482059
Weight per unit
3.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.72 (Each)
Standard Packaging
$667.20 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
7
Resources
Images
 
 
LR150M - Small Image
 
LR150M - Large Image
Attachments
 
 
LR150M - Specification Sheet
Other Links
 
 
LR150M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Tapered Female Threaded
Material, Color, and Finish
Finish
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Dimensions and Weight
Hub Size
1-1/2
Length
8.19
Width
3-1/2
Descriptions
Description
1-1/2" LR FM5 MALL IRON COND BODY
Extra Long Description
APP LR150-M UNILET FORM 35 11/2 THR
Long Description
Form 35 UNILETS Type LR Conduit Outlet Body, Hub Size: 1-1/2 IN, Form: 35, Length: 8.19 IN, Width: 3-1/2 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered Female Thr
Product Type
Unilet Form 35 11/2 THR
Special Features
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Connect and change direction of conduit runs;High tensile strength and ductility, high corrosion resistance, high impact and shock resistance;Make bends in conduit system;Permit access to conductors for maintenance;Provide openings for splicing;Serve as pulling fittings;Sizes with flat-back design ideal where fitting is mounted flat against surface;Smooth, rounded integral bushings i
Additional Information
Form
35
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
LR150-M
GTIN
00781381482059
UPC
781381482059
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Type LR Conduit Outlet Body
Packaging
Weight per each
3.54
Carton
1
Package
10
Uses, Certifications, and Standards
Application
For Use With Rigid Steel, Rigid Aluminum Conduit And IMC
Standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
7 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of LR150M.
Jump To:

Similar Items

Similar items are close alternatives to LR150M, though they may not be 100% alike.

Cross Referenced

These items are similar to LR150M but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LR150-M Appleton Electric 00781381482059
LR58 Eaton Crouse-Hinds 00782274529103
LR150M LH Dottie 00781002815723
MLR150 Garvin Industries 00785592407900
OLR-5M Killark 00783936480664
LR-150 O-Z Gedney 00783126388404
LR5M Topaz 00751338213807

* All prices subject to change.

Begin Live Chat