LR100DCG - 1" LR Condulet W/C&G

Appozgcomm

  • $42.65 (Each)
  • $42.65 (Each)

  • $213.23 (Per 5)

  • $852.93 (Per 20)

  • $4,264.63 (Per 100)

Available from manufacturer.
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
LR100DCG
Manufacturer
Appozgcomm
Manufacturer's Part Number
LR100DCG
Description
1" LR Condulet W/C&G
Features:With Cover, Gasket, Standard:Ul 514A, Csa C22.2, Nema FB-1, Nema FB-2.10, Fed Spec A-A-50563, Hub Size:1IN, Form:LR, Length:5.94IN, Width:2.68IN, Height:2.14IN, Material:Die-Cast Copper Free Aluminum, Finish:Powder Coated
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
687855000760 / 00687855000760
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.65 (Each)
Carton
$213.23 (Per 5)
Standard Packaging
$852.93 (Per 20)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
LR100DCG - Small Image
 
LR100DCG - Large Image
Attachments
 
 
LR100DCG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Powder Coated
Dimensions and Weight
Height
2.14
Hub Size
1
Length
5.94
Width
2.68
Descriptions
Description
1" LR CONDULET W/C&G
Extra Long Description
EGS LR100DCG 1 IN THD ALUM LR BDY C
Long Description
Features:With Cover, Gasket, Standard:UL 514A, CSA C22.2, NEMA FB-1, NEMA FB-2.10, Fed Spec A-A-50563, Hub Size:1IN, Form:LR, Length:5.94IN, Width:2.68IN,Height:2.14IN, Material:Die-Cast Copper Free Aluminum, Finish:Powder Coated
Product Type
1 In THD Alum LR Bdy CVR GSKT
Special Features
With Cover and Gasket
Additional Information
Connector Type
Compression
Form
LR
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
LR100DCG
GTIN
00687855000760
UPC
687855000760
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit Body Rigid Threaded
Trade Size
Trade Size
4
Packaging
Weight per each
0.6
Carton
5
Package
20
Uses, Certifications, and Standards
Application
Provides access to the interior of the raceway for wire pulling , splicing and maintenance, Allows connection of straight and branch conduit runs and 90 degree bends
Standard
UL 514A, CSA C22.2, NEMA FB-1, NEMA FB-2.10, Fed Spec A-A-50563
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of LR100DCG.
Jump To:

Similar Items

Similar items are close alternatives to LR100DCG, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat