LB125M - 1-1/4" LB FM5 Cond BD

Appleton

  • $52.31 (Each)
  • $52.31 (Each)

  • $523.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LB125M
Manufacturer
Appleton
Manufacturer's Part Number
LB125-M
Description
1-1/4" LB FM5 Cond BD
Form 35 Unilets Type LB Conduit Outlet Body, Hub Size: 1-1/4 In, Form: 35, Length: 8.19 In, Height: 3.56 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female THR
Slang Terms

Categories
Steel - Bodies & Covers
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381476553 / 00781381476553
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.31 (Each)
Carton
$523.10 (Per 10)
Resources
Images
 
 
LB125M - Small Image
 
LB125M - Large Image
Attachments
 
 
LB125M - Specification Sheet
Other Links
 
 
LB125M - Other
Features
connection
Tapered Female Threaded
Material, Color, and Finish
Finish
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Dimensions and Weight
Hub Size
1-1/4
Height
3.56
Length
8.19
Descriptions
Description
1-1/4" LB FM5 COND BD
Product Type
1 1/4 FORM35 Type LB Threa
extra long description
APP LB125-M 1 1/4 FORM35 TYPE LB T
Long Description
Form 35 UNILETS Type LB Conduit Outlet Body, Hub Size: 1-1/4 IN, Form: 35, Length: 8.19 IN, Height: 3.56 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered Female Thr
Special Features
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Connect and change direction of conduit runs;Exclusive built-in easy-pulling rollers to facilitate cable pulling through hubs and help eliminate cable damage;High tensile strength and ductility, high corrosion resistance, high impact and shock resistance;Make bends in conduit system;Permit access to conductors for maintenance;Provide openings for splicing;Serve as pulling fittings;Si
Additional Information
Form
35
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
LB125-M
GTIN
00781381476553
UPC
781381476553
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Type LB Conduit Outlet Body
Packaging
Weight per each
3
Carton
10
Uses, Certifications, and Standards
Application
For Use With Rigid Steel, Rigid Aluminum Conduit And IMC
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
You must have an account to view stock levels
These alternate items can be purchased instead of LB125M.
Jump To:

Similar Items

Similar items are close alternatives to LB125M, though they may not be 100% alike.

Form 35 Unilets Type LB Conduit Outlet Body, Hub Size: 2 In, Form: 35, Length: 1...
  • Our Part #: LB200M
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LB200-M
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($561.45)
LB200M - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$112.29

Each

QTY:
Each
Add
Conduit Outlet Body, Zinc Electroplated, Form 35 Body Type, 1 In Trade Size, Thr...
  • Our Part #: LB100M
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LB100-M
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($151.15) · 20 ($604.60)
LB100M - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$30.23

Each

QTY:
Each
Add
Conduit Outlet Body, Zinc Electroplated, Form 35 Body Type, 3/4 In Trade Size, T...
  • Our Part #: LB75M
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LB75-M
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($100.15) · 50 ($1,001.50)
LB75M - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.03

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, L...
  • Our Part #: LB125M
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LB125M
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($221.99)
LB125M - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$44.40

Each

QTY:
Each
Add
Form 35 Unilets Type LB Conduit Outlet Body, Hub Size: 1/2 In, Form: 35, Length:...
  • Our Part #: LB50M
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LB50-M
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 10 ($168.50) · 50 ($842.50)
LB50M - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.85

Each

QTY:
Each
Add
Form 35 Unilets Type LB Conduit Outlet Body, Hub Size: 4 In, Form: 35, Length: 1...
  • Our Part #: LB400M
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LB400-M
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
LB400M - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
1 1/2 TYPE LB FORM 85 U.(A)
  • MFR Part #: LB150-A
  • GTIN: 00781381476751
  • Manufacturer: Appleton
2-1/2 FORM 35 LB MALL
  • MFR Part #: LB250-M
  • GTIN: 00781381477307
  • Manufacturer: Appleton
3 FORM 35 TYPE LB THREADED
  • MFR Part #: LB300-M
  • GTIN: 00781381477406
  • Manufacturer: Appleton
5 FORM 35 LB UNILET THREADED
  • MFR Part #: LB500-M
  • GTIN: 00781381477659
  • Manufacturer: Appleton
Cross Referenced

These items are similar to LB125M but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LB125-M Appleton Electric 00781381476553
LB125M LH Dottie 00781002815419
MLB125 Garvin Industries 00785592407610
OLB-4M Killark 00783936480459
LB-125 O-Z Gedney 00783126328158
LB4M Topaz 00751338209701
LB125M Eaton Crouse-Hinds 00782274755960
LBLA-125 Madison Electric 00784297323546
LB125M Thomas & Betts 00786210960609

* All prices subject to change.