HUB400A - 4" Conduit Hub

Appleton

  • $95.70 (Each)
  • $95.70 (Each)

  • $478.52 (Per 5)

  • $9,570.39 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
HUB400A
Manufacturer
Appleton
Manufacturer's Part Number
HUB400A
Description
4" Conduit Hub
Appleton, Aluminum Die Cast, Watertight Hubs, Insulated and Gasketed, Unique Profile Permits Easy Wrenching. Smooth, Accurately Tapped Threads Facilitate Installation. Corrosion Resistant. Nema Types: 2, 3, 3R, 4, 4X, 12, 13. Used to Connect Rigid Metal Conduit or Imc to A Threqadless Opening In An Enclosure. Ul Standard: 514B, Ul Listed: E14814, E24264. E11853, Csa Standard: C22.2 No. 18.3. Csa Certified: 065178, Nema: FB-1, Trade Size 4.0 In
Slang Terms

Categories
Rigid Conduit Fittings - Aluminum
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381430302 / 00781381430302
Weight per unit
1.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$95.70 (Each)
Carton
$478.52 (Per 5)
Resources
Images
 
 
HUB400A - Small Image
 
HUB400A - Large Image
Attachments
 
 
HUB400A - Specification Sheet
Features
Material
Body and Nut: Cooper-free Aluminum Die Cast, O-Ring: BUNA-N, Insulator: polypropylene
Material, Color, and Finish
Color
Grey
Finish
Unfinished
Dimensions and Weight
Size
4
Descriptions
Description
4" CONDUIT HUB
Product Type
4 Aluminum Watertight Hub
Long Description
Appleton, Aluminum Die Cast, Watertight Hubs, Insulated and Gasketed, Unique profile permits easy wrenching. Smooth, accurately tapped threads facilitate installation. Corrosion resistant. NEMA Types: 2,3,3R,4,4X,12, 13. Used to connect rigid metal conduit or IMC to a threqadless opening in an enclosure. UL Standard: 514B, UL Listed: E14814, E24264. E11853, CSA Standard: C22.2 No. 18.3. CSA Certified: 065178, NEMA: FB-1, Trade Size 4.0 IN
Special Features
Unique profile permits easy wrenching. Smooth, accurately tapped threads facilitate installation. Watertight and corrosion resistant. NEMA Types: 2,3,3R,4,4X,12, 13
extra long description
APP HUB400A 4 ALUMINUM WATERTIGHT H
Additional Information
Insulation Class
Insulated throat rated up to 105 degree C
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
HUB400A
GTIN
00781381430302
UPC
781381430302
Taxonomies, Classifications, and Categories
Type
Aluminum Die Cast, Watertight Hubs, Insulated and Gasketed
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Packaging
Weight per each
1.07
Carton
5
Uses, Certifications, and Standards
standard
UL Standard: 514B, UL Listed: E14814, E24264. E11853, CSA Standard: C22.2 No. 18.3. CSA Certified: 065178, NEMA: FB-1
Application
Used to connect rigid metal conduit or IMC to a threqadless opening in an enclosure.
You must have an account to view stock levels
There were no add-on items found for HUB400A.

* All prices subject to change.