HUB300A - 3" Conduit Hub

Appleton

  • $57.34 (Each)
  • $57.34 (Each)

  • $573.36 (Per 10)

  • $5,733.58 (Per 100)
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
HUB300A
Manufacturer
Appleton
Manufacturer's Part Number
HUB300A
Description
3" Conduit Hub
Appleton, Aluminum Die Cast, Watertight Hubs, Insulated and Gasketed, Unique Profile Permits Easy Wrenching. Smooth, Accurately Tapped Threads Facilitate Installation. Corrosion Resistant. Nema Types: 2, 3, 3R, 4, 4X, 12, 13. Used to Connect Rigid Metal Conduit or Imc to A Threqadless Opening In An Enclosure. Ul Standard: 514B, Ul Listed: E14814, E24264. E11853, Csa Standard: C22.2 No. 18.3. Csa Certified: 065178, Nema: FB-1, Trade Size 3.0 In
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381430289 / 00781381430289
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.34 (Each)
Carton
$573.36 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
HUB300A - Small Image
 
HUB300A - Large Image
Attachments
 
 
HUB300A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of HUB300A.
Jump To:

Similar Items

Similar items are close alternatives to HUB300A, though they may not be 100% alike.

Eaton Crouse-Hinds Series Myers Scru-Tite Basic Hub, Aluminum, 3"
  • MFR Part #: STA 8
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($145.80) ·
STA8 - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$72.90

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat