HUB100 - Watertite Hub

Appleton

  • $23.94 (Each)
  • $23.94 (Each)

  • $2,393.70 (Per 100)
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
HUB100
Manufacturer
Appleton
Manufacturer's Part Number
HUB-100
Description
Watertite Hub
Straight Insulated Throat Hub, Size: 1 In, Material: Steel, Finish: Zinc Electroplate, Length: 1.72 In, Height: 1-1/4 In, Standard: Ul 514B, Ul File Number E14814, Csa C22.2 No. 18.3, Csa 065178, Nema FB-1, Ul Listed For Class I, Division
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381462655 / 00781381462655
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.94 (Each)
Carton
$23.94 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
8
Resources
Images
 
 
HUB100 - Small Image
 
HUB100 - Large Image
Attachments
 
 
HUB100 - Specification Sheet
Other Links
 
 
HUB100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Sulphur
8 View Store
These alternate items can be purchased instead of HUB100.
Jump To:

Similar Items

Similar items are close alternatives to HUB100, though they may not be 100% alike.

1/2 IN THD RGD COND HUB STL
  • MFR Part #: HUB-50
  • GTIN: 00781381462556
  • Manufacturer: Appleton
3/4 IN THD RGD COND HUB STL
  • MFR Part #: HUB-75
  • GTIN: 00781381462600
  • Manufacturer: APPLETON
Cross Referenced

These items are similar to HUB100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HUB-100 Appleton Electric 00781381462655
HUB3 Eaton Crouse-Hinds 00782274490373
MLWH-100 Madison Electric 00784297012952
CH-100 O-Z Gedney 00783126092608
CH100T O-Z Gedney 00783126092639
203M Topaz 00751338115729
372 Thomas & Betts 00786210003726
HTGZ3 Thomas & Betts 00042269494602

* All prices subject to change.

Begin Live Chat