GRX75 - GX Conduit Box 3/4

Appleton

  • $114.79 (Each)
  • $114.79 (Each)

  • $573.95 (Per 5)

In-Stock: 6 available at other locations ( find a store with stock)
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
GRX75
Manufacturer
Appleton
Manufacturer's Part Number
GRX75
Description
GX Conduit Box 3/4
Unilets Outlet Box, Number Of Outlet: 4, Material: Malleable Iron, Size: 3/4 In, Cable Entry: (4) 3/4 In GRTX Hub, Cubic Capacity: 18 Cu-In, Knockouts: No, Cover Opening: 3.38 In, Form Number: 1, Height: 3-3/4 In, Width: 3-3/4 In, Depth: 2-
Slang Terms

Suggest a New Term
Categories
Bodies (Condulets - Unilets) - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
781381446709 / 00781381446709
Weight per unit
2.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$114.79 (Each)
Standard Packaging
$573.95 (Per 5)
Stock Availability
Tulsa
0 (Find nearest stock)
All Stores
6
Resources
Images
 
 
GRX75 - Small Image
 
GRX75 - Large Image
Attachments
 
 
GRX75 - Specification Sheet
Other Links
 
 
GRX75 - Other
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
Malleable Iron
Dimensions and Weight
Depth
3/4
Descriptions
Description
GX CONDUIT BOX 3/4
Extra Long Description
APP GRX75 3/4 GR UNILET W/INTERNAL
Long Description
UNILETS Outlet Box, Number Of Outlet: 4, Material: Malleable Iron, Size: 3/4 IN, Cable Entry: (4) 3/4 IN GRTX Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4 IN, Width: 3-3/4 IN, Depth: 2-
Product Type
3/4 GR Unilet W/Internal
Special Features
Accommodate sealing, dome, hub and union hub covers and canopies;Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity;Complies with a wide range of classified area requirements;Connect conduit lengths and change direction of conduit runs;Corrosion-resistant ideal indoors or out;Covers have pry notches for bar or wrench;Explosionproof, dust-ignitionproof;For pulling of wires;Function as sealing fittings when used with sealing covers;Furnished with copperfree (4/10 of 1 PCT ma
Additional Information
Cable Entry
(4) 3/4 IN GRTX Hub
Knockouts
FALSE
Number Of Outlet
4
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
GRX75
GTIN
00781381446709
UPC
781381446709
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
OUTLET BOX
Packaging
Weight per each
2.69
Carton
1
Package
5
Uses, Certifications, and Standards
Application
For Use With Threaded Metal Conduit
Standard
Class 1, Zone 1 And 2 IIA And IIB, UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 And 2, Groups B, C, D Class II, Division 1 And 2, Groups E, F, G Class III
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Tulsa Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
5 View Store
Tyler
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of GRX75.
Jump To:

Similar Items

Similar items are close alternatives to GRX75, though they may not be 100% alike.

Cross Referenced

These items are similar to GRX75 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GRX75 Appleton Electric 00781381446709
GUAX24 Eaton Crouse-Hinds 00782274468808
GUAX26 Eaton Crouse-Hinds 00782274468907
GUAX-75 O-Z Gedney 00783126247510
GUAX26-TB Thomas & Betts 00786210981857

* All prices subject to change.

Begin Live Chat