GRX50 - 1/2 GR Unil W/Ins Thread

Appleton

  • $88.22 (Each)
  • $88.22 (Each)

Available from manufacturer.
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
GRX50
Manufacturer
Appleton
Manufacturer's Part Number
GRX50
Description
1/2 GR Unil W/Ins Thread
Unilets Outlet Box, Number Of Outlet: 4, Material: Malleable Iron, Size: 1/2 In, Cable Entry: (4) 1/2 In GRTX Hub, Cubic Capacity: 18 Cu-In, Knockouts: No, Cover Opening: 3.38 In, Form Number: 1, Height: 3-3/4 In, Width: 3-3/4 In, Depth: 2-
Slang Terms

Suggest a New Term
Categories
Bodies (Condulets - Unilets) - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
781381446556 / 00781381446556
Weight per unit
3.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.22 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
GRX50 - Small Image
 
GRX50 - Large Image
Attachments
 
 
GRX50 - Specification Sheet
Other Links
 
 
GRX50 - Other
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
Malleable Iron
Dimensions and Weight
Depth
1/2
Descriptions
Description
1/2 GR UNIL W/INS THREAD
Extra Long Description
APP GRX50 1/2 GR UNIL W/INS THREAD
Long Description
UNILETS Outlet Box, Number Of Outlet: 4, Material: Malleable Iron, Size: 1/2 IN, Cable Entry: (4) 1/2 IN GRTX Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4 IN, Width: 3-3/4 IN, Depth: 2-
Product Type
1/2 GR Unil W/Ins Thread
Special Features
Accommodate sealing, dome, hub and union hub covers and canopies;Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity;Complies with a wide range of classified area requirements;Connect conduit lengths and change direction of conduit runs;Corrosion-resistant ideal indoors or out;Covers have pry notches for bar or wrench;Explosionproof, dust-ignitionproof;For pulling of wires;Function as sealing fittings when used with sealing covers;Furnished with copperfree (4/10 of 1 PCT ma
Additional Information
Cable Entry
(4) 1/2 IN GRTX Hub
Knockouts
FALSE
Number Of Outlet
4
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
GRX50
GTIN
00781381446556
UPC
781381446556
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
OUTLET BOX
Packaging
Weight per each
3.04
Carton
1
Uses, Certifications, and Standards
Application
For Use With Threaded Metal Conduit
Standard
Class 1, Zone 1 And 2 IIA And IIB, UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 And 2, Groups B, C, D Class II, Division 1 And 2, Groups E, F, G Class III
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of GRX50.
Jump To:

Similar Items

Similar items are close alternatives to GRX50, though they may not be 100% alike.

Cross Referenced

These items are similar to GRX50 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GRX50 Appleton Electric 00781381446556
GUAX14 Eaton Crouse-Hinds 00782274468600
GUAX16 Eaton Crouse-Hinds 00782274468709
GUAX-50 O-Z Gedney 00783126247503
GUAX16-TB Thomas & Betts 00786210344768
GUAX16-TB Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat