GRLB100 - 1" Guab Conduit Outlet Box

Appleton

  • $99.82 (Each)
  • $99.82 (Each)

  • $499.10 (Per 5)
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
GRLB100
Manufacturer
Appleton
Manufacturer's Part Number
GRLB100
Description
1" Guab Conduit Outlet Box
Unilets Outlet Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 1 In, Cable Entry: (2) 1 In GRLB Hub, Cubic Capacity: 18 Cu-In, Knockouts: No, Cover Opening: 3.38 In, Form Number: 1, Height: 3-3/4 In, Width: 3-3/4 In, Depth: 2-1/
Slang Terms

Suggest a New Term
Categories
Bodies (Condulets - Unilets) - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
781381443555 / 00781381443555
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$99.82 (Each)
Carton
$499.10 (Per 5)
Resources
Images
 
 
GRLB100 - Small Image
 
GRLB100 - Large Image
Attachments
 
 
GRLB100 - Specification Sheet
Other Links
 
 
GRLB100 - Other
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
Malleable Iron
Dimensions and Weight
Depth
1
Descriptions
Product Type
1 GR Unilet
Description
1" GUAB CONDUIT OUTLET BOX
extra long description
APP GRLB100 1 GR UNILET
Special Features
Accommodate sealing, dome, hub and union hub covers and canopies;Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity;Complies with a wide range of classified area requirements;Connect conduit lengths and change direction of conduit runs;Corrosion-resistant ideal indoors or out;Covers have pry notches for bar or wrench;Explosionproof, dust-ignitionproof;For pulling of wires;Function as sealing fittings when used with sealing covers;Furnished with copperfree (4/10 of 1 PCT ma
Long Description
UNILETS Outlet Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 1 IN, Cable Entry: (2) 1 IN GRLB Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4 IN, Width: 3-3/4 IN, Depth: 2-1/
Additional Information
number of outlet
2
Knockouts
FALSE
Cable Entry
(2) 1 IN GRLB Hub
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
GRLB100
GTIN
00781381443555
UPC
781381443555
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
OUTLET BOX
Packaging
Weight per each
3
Carton
5
Uses, Certifications, and Standards
standard
Class 1, Zone 1 And 2 IIA And IIB, UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 And 2, Groups B, C, D Class II, Division 1 And 2, Groups E, F, G Class III
Application
For Use With Threaded Metal Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GRLB100.
Jump To:

Similar Items

Similar items are close alternatives to GRLB100, though they may not be 100% alike.

Conduit Outlet Box With Cover, Electrogalvanized and Aluminum Acrylic Paint (Bod...
  • Our Part #: GUAB36
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GUAB36
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($139.12) ·
GUAB36 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$139.12

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GRLB100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GRLB100 Appleton Electric 00781381443555
GUAB36 Eaton Crouse-Hinds 00782274744858
GECLBT-3M Killark 00783936210834
GESLBT3M Killark 00783936211374
GUALB-100 O-Z Gedney 00783126247329
GUAB36-TB Thomas & Betts 00786210344430

* All prices subject to change.

Begin Live Chat