FSK1DRC - 1G DPLX RCPT Cover

Appleton

  • $34.63 (Each)
  • $34.63 (Each)

  • $346.30 (Per 10)

  • $1,731.50 (Per 50)

In-Stock: 60 available locally (Alexandria, LA) (change location)
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
FSK1DRC
Manufacturer
Appleton
Manufacturer's Part Number
FSK-1DR-C
Description
1G DPLX RCPT Cover
1-Gang Cast Cover, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Number Of Outlet: (2) Duplex Receptacle, Mounting: Box, For Use With Standard 2 or 3 Wire Duplex Receptacles
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
781381332682 / 00781381332682
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.63 (Each)
Carton
$346.30 (Per 10)
Standard Packaging
$1,731.50 (Per 50)
Stock Availability
Alexandria
60 (Check another store)
All Stores
72
Resources
Images
 
 
FSK1DRC - Small Image
 
FSK1DRC - Large Image
Attachments
 
 
FSK1DRC - Specification Sheet
Other Links
 
 
FSK1DRC - Other
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
Malleable Iron
Material, Color, and Finish
Finish
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Descriptions
Product Type
1-Gang Duplex Receptacle Cover
Description
1G DPLX RCPT COVER
extra long description
APP FSK-1DR-C 1-GANG DUPLEX RECEPTA
Long Description
1-Gang Cast Cover, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Number Of Outlet: (2) Duplex Receptacle, Mounting: Box, For Use With Standard 2 Or 3 Wire Duplex Receptacles
Special Features
Cover tightens on largest perimeter of gasket and fits snugly against portion of gasket that wraps around ridge top of box;Covers have captive stainless steel screws to speed installation, prevents loss of screws;Dry Location;Less gasket
Additional Information
number of outlet
(2) Duplex Receptacle
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
FSK-1DR-C
GTIN
00781381332682
UPC
781381332682
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
1-Gang Cast Cover
Packaging
Weight per each
0.41
Carton
10
Package
50
Uses, Certifications, and Standards
Mounting
BOX
Application
For Use With Standard 2 Or 3 Wire Duplex Receptacles
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 72

Location search:

Greater Alexandria Area

Location Stock Available
Alexandria
60 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Fort Smith
12 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of FSK1DRC.
Jump To:

Cross Referenced

These items are similar to FSK1DRC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FSK-1DR-C Appleton Electric 00781381332682
DS23G Eaton Crouse-Hinds 00782274225005
RCM1 Eaton Crouse-Hinds 00662277026659
FS-A-DC O-Z Gedney n/a
FS1DC O-Z Gedney 00783126060522
FSDRM Topaz 00751338175594

* All prices subject to change.

Begin Live Chat