FDX1100 - 1" FDX Deep Box

Appleton

  • $77.94 (Each)
  • $77.94 (Each)
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
FDX1100
Manufacturer
Appleton
Manufacturer's Part Number
FDX-1-100
Description
1" FDX Deep Box
Unilets FDX Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 4, Material: Malleable Iron, Size: 1 In, Cable Entry: (4) 1 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2.69 In, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Standard: Ul 514 A, Ul File Number E2527, Csa C22.2 No. 18.1, Csa 001472 Certified, Nema FB-1, For Use With Threaded Metal Conduit and Imc
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
781381338653 / 00781381338653
Weight per unit
2.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.94 (Each)
Resources
Images
 
 
FDX1100 - Small Image
 
FDX1100 - Large Image
Attachments
 
 
FDX1100 - Specification Sheet
Other Links
 
 
FDX1100 - Other
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
Malleable Iron
Dimensions and Weight
Size
1
Descriptions
Description
1" FDX DEEP BOX
extra long description
APP FDX-1-100 THREADED UNILET 1
Long Description
UNILETS FDX Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 4, Material: Malleable Iron, Size: 1 IN, Cable Entry: (4) 1 IN Hub, Cubic Capacity: 25 CU-IN, Knockouts: No, Height: 4.56 IN, Width: 2.81 IN, Depth: 2.69 IN, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Standard: UL 514 A, UL File Number E2527, CSA C22.2 No. 18.1, CSA 001472 Certified, NEMA FB-1, For Use With Threaded Metal Conduit And IMC
Special Features
Accommodate wiring devices such as switches and receptacles;Accurately tapped, tapered threads for tight, rigid joints, ground continuity;Both malleable iron and aluminum boxes have ridge top construction for positive cover/gasket/box fit;Corrosion-resistant ideal for indoor and outdoor installations;Internal grounding screws standard;Malleable iron for high tensile strength and ductility provides greater resistance to impact and shock;Permit access to conductors for maintenance;Provide excellent service i
Product Type
Threaded Unilet 1
Additional Information
Cable Entry
(4) 1 IN Hub
number of outlet
4
Knockouts
FALSE
Manufacturer Information
Manufacturers Part Number
FDX-1-100
Brand
Appleton
GTIN
00781381338653
UPC
781381338653
Taxonomies, Classifications, and Categories
Type
FDX Deep Depth 1-Gang Cast Device Box
Category Description
FS BOXES AND COVERS
Packaging
Weight per each
2.92
Carton
1
Uses, Certifications, and Standards
Application
For Use With Threaded Metal Conduit And IMC
standard
UL 514 A, UL File Number E2527, CSA C22.2 No. 18.1, CSA 001472 Certified, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FDX1100.
Jump To:

Similar Items

Similar items are close alternatives to FDX1100, though they may not be 100% alike.

Unilets FDX Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 4, Material: Ma...
  • Our Part #: FDX175
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FDX175
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 10 ($699.00) ·
FDX175 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$69.90

Each

QTY:
Each
Add
THREADED UNILET 1/2
  • MFR Part #: FDX150
  • GTIN: 00781381338554
  • Manufacturer: Appleton
Cross Referenced

These items are similar to FDX1100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FDX-1-100 Appleton Electric 00781381338653
FDX3 Eaton Crouse-Hinds 00782274401201

* All prices subject to change.

Begin Live Chat