EYS116 - 1/2" Cond Seal

Appleton

  • $31.35 (Each)
  • $31.35 (Each)

  • $156.75 (Per 5)

  • $783.75 (Per 25)

In-Stock: 2 available locally (Sulphur, LA) ( change location)
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
EYS116
Manufacturer
Appleton
Manufacturer's Part Number
EYS116
Description
1/2" Cond Seal
Conduit Seal Body, 1/2 In Trade Size, Epoxy Powder Coated Dichromate Zinc Electro-Plated, Gray, Male X Female Connection, 3.69 In Length, 1.25 In Width, Horizontal Mount/Vertical Mount, 0.93 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381621144 / 00781381621144
Weight per unit
0.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.35 (Each)
Carton
$156.75 (Per 5)
Standard Packaging
$783.75 (Per 25)
Stock Availability
Sulphur
2 (Check another store)
Alexandria
0
All Stores
33
Resources
Images
 
 
EYS116 - Small Image
 
EYS116 - Large Image
Specifications Sheets
 
 
EYS116 - Specification Sheet
Attachments
 
 
EYS116 - Specification Sheet
Other Links
 
 
EYS116 - Other
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
Grayloy-Iron
connection
Tapered MNPT X Tapered FNPT
Material, Color, and Finish
Finish
Epoxy Powder Coated Dichromate Zinc Electro-Plated
Color
Gray
Dimensions and Weight
Length
3.69 in;93.7 mm
Width
1.25 in;31.7 mm
Size
1/2
Descriptions
Product Type
Conduit Seal Body
Description
1/2" COND SEAL
Long Description
Conduit Seal Body, 1/2 in Trade Size, Epoxy Powder Coated Dichromate Zinc Electro-Plated, Gray, Male x Female Connection, 3.69 in Length, 1.25 in Width, Horizontal Mount/Vertical Mount, 0.93 lb/EA
Short Description
Conduit Seal Body, 1/2 in, Epoxy Powder Coated Dichromate Zinc Electroplated
extra long description
APP EYS116 1/2 MALE SEAL-OFF
Special Features
Accurately tapped, tapered threads for tight, rigid joints and ground continuity;Explosionproof, dust-ignitionproof, raintight;F;For preventing passage of gases, vapors or flames from one portion of conduit system to another;Required in Class I, Division 1 and 2 locations at the boundary where conduit leaves classified location;Required in Class I, Division 1 and 2 locations where 2 IN or larger conduit enters enclosure, fitting housing terminals, splices or taps;Required in Class I, Division 1 and 2 locat
Additional Information
body type
Conduit Seal
Connection Type
Male x Female
Enclosure Type
Class I Group A B C D;Class II Group E F G;Class III
Mounting Type
Horizontal Mount/Vertical Mount
for use with
Threaded Rigid Metal Conduit and IMC
Standards Met
UL MA
package quantity
25 PK;5 CT
Made in USA
yes
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
EYS116
GTIN
00781381621144
UPC
781381621144
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
EYS Series 25 PCT Fill Vertical And Horizontal Sealing Fitting With Removable Nipple
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.93 lb/EA
Weight per each
0.93
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Hazardous Location
standard
UL 886 (1203), UL File Number E10444, CSA C22.2 No. 30, CSA 065181
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 33

Location search:

Greater Alexandria Area

Location Stock Available
Sulphur
2 View Store
Vidalia
5 View Store

Distribution Centers

Location Stock Available
Bossier City
15 View Store

A-L

Location Stock Available
Fort Smith
2 View Store

M-Z

Location Stock Available
Shreveport
9 View Store
These alternate items can be purchased instead of EYS116.
Jump To:

Similar Items

Similar items are close alternatives to EYS116, though they may not be 100% alike.

Conduit Seal Body, 1/2 In Trade Size, Electro-Galvanized With Aluminum Acrylic P...
  • Our Part #: EYS116
  • Sulphur Availability: 10
  • Total Availability: In Stock
  • MFR Part #: EYS116
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($232.10) ·
EYS116 - Crouse-Hinds

Sulphur Availability: In Stock

Total Availability: In Stock

Book Price

$46.42

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Eys Conduit Sealing Fitting, Male and Female, Feraloy ...
  • MFR Part #: EYS16
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($232.10) ·
EYS16 - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$46.42

Each

QTY:
Each
Add
Cross Referenced

These items are similar to EYS116 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYM50 Appleton Electric 00781381135344
EYS116 Appleton Electric 00781381621144
EYS116 Eaton Crouse-Hinds 00782274380100
ENY-1-TM Killark 00783936111377
EYAM-50 O-Z Gedney 00783126139006
EYM-50 O-Z Gedney 00783126085396
EYS11TB Thomas & Betts 00786210248066
EYS16 Appleton Electric 00781381704724
EYSM50 Appleton Electric 00781381331357
EYS16 Eaton Crouse-Hinds 00782274378503
EYS16-SA Eaton Crouse-Hinds 00782274378510
EY-1-T Killark 00783936110301
EY-1-TM Killark 00783936111537
EYS1TB Thomas & Betts 00786210686295

* All prices subject to change.

Begin Live Chat