ECP2023 - 20 Amp 2W 3P 125V Plug For U-Line Series

Appleton

  • $183.94 (Each)
  • $183.94 (Each)

  • $1,103.64 (Per 6)

In-Stock: 15 available locally (Bossier City, LA) ( change location)
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
ECP2023
Manufacturer
Appleton
Manufacturer's Part Number
ECP-2023
Description
20 Amp 2W 3P 125V Plug For U-Line Series
Plug, 20 A, 125 V Ac, 3 Poles, 2 Wires, Copper-Free Aluminum, 1.75 In Diameter, 2.78 In Length, 0.45 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
781381249256 / 00781381249256
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$183.94 (Each)
Standard Packaging
$1,103.64 (Per 6)
Stock Availability
Bossier City
15 (Check another store)
All Stores
33
Resources
Images
 
 
ECP2023 - Small Image
 
ECP2023 - Large Image
Attachments
 
 
ECP2023 - Specification Sheet
Brochures
 
 
ECP2023 - Brochure
Other Links
 
 
ECP2023 - Other
 
ECP2023 - Other
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
125 V ac
Material
Copper-Free Aluminum
Current Rating
20 A
Number of Wires
2
amperage rating
20
Poles
3
Dimensions and Weight
Diameter
1.75 in;44.4 mm
Length
2.78 in;70.6 mm
Descriptions
Product Type
Plug
Description
20 AMP 2W 3P 125V PLUG FOR U-LINE SERIES
Long Description
Plug, 20 A, 125 V ac, 3 Poles, 2 Wires, Copper-Free Aluminum, 1.75 in Diameter, 2.78 in Length, 0.45 lb
Short Description
Plug, 20 A, 125 VAC
Special Features
Explosionproof;Dust-Ignitionproof
extra long description
APP ECP-2023 ECP PLUG 20A 125V 2W3P
Additional Information
package quantity
1 CT;6 Pk
Standards Met
CSA certified
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ECP-2023
GTIN
00781381249256
UPC
781381249256
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
ECP Standard Plug
Packaging
Weight
0.45 lb
Weight per each
0.45
Carton
1
Package
6
Uses, Certifications, and Standards
nema rating
NEMA 7BCD/9G
Application
Refinery;Petrochemical Plant and Other Areas Subject to Where Ignitable Gases Are Present
standard
Class I, Division 1 And 2, Groups B, C, D;Class II, Division 1 And 2, Group G and Coal Dust;Class III
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 33

Location search:

Greater Bossier City Area

Location Stock Available
Bossier City
15 View Store

Distribution Centers

Location Stock Available
Alexandria
7 View Store

A-L

Location Stock Available
Forney
2 View Store

M-Z

Location Stock Available
Natchitoches
4 View Store
Vidalia
5 View Store
These alternate items can be purchased instead of ECP2023.
Jump To:

Cross Referenced

These items are similar to ECP2023 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ECP2023 Appleton Electric 00781381249256
ENP5201 Eaton Crouse-Hinds 00782274310862
UGP-20231 Killark 00783936991955
UGP20231QW Killark 00783936076669

* All prices subject to change.

Begin Live Chat