CLB75MN - 3/4" Mall Clamp Back

Appleton

  • $4.06 (Each)
  • $4.06 (Each)

  • $101.53 (Per 25)

  • $406.12 (Per 100)

  • $1,015.30 (Per 250)

In-Stock: 67 available at other locations ( find a store with stock)
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
CLB75MN
Manufacturer
Appleton
Manufacturer's Part Number
CLB-75MN
Description
3/4" Mall Clamp Back
Appleton Clamp Back, Size: 3/4 In, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Length: 2-1/2 In, Width: 1.13 In, Height: 1/2 In, Bolt Diameter: 1/4 In, Standard: Csa C22.2 No. 18.4, Csa 065178, For Used to Support Runs Of RMC, Imc An
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
781381875851 / 00781381875851
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.06 (Each)
Carton
$101.53 (Per 25)
Standard Packaging
$1,015.30 (Per 250)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
67
Resources
Images
 
 
CLB75MN - Small Image
 
CLB75MN - Large Image
Attachments
 
 
CLB75MN - Specification Sheet
Other Links
 
 
CLB75MN - Other
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
Malleable Iron
Material, Color, and Finish
Finish
HOT DIPPED GALVANIZED
Dimensions and Weight
Size
3/4
Descriptions
Description
3/4" MALL CLAMP BACK
Extra Long Description
APP CLB-75MN 3/4 IN RDG CLAMPBACK
Long Description
Appleton Clamp Back, Size: 3/4 IN, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Length: 2-1/2 IN, Width: 1.13 IN, Height: 1/2 IN, Bolt Diameter: 1/4 IN, Standard: CSA C22.2 No. 18.4, CSA 065178, For Used To Support Runs Of RMC, IMC An
Product Type
3/4 In RDG Clampback
Special Features
provide spacing from mounting surface when used with pipe clamps
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
CLB-75MN
GTIN
00781381875851
UPC
781381875851
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Clamp Back
Packaging
Weight per each
0.11
Carton
25
Package
250
Uses, Certifications, and Standards
Application
For Used To Support Runs Of RMC, IMC And EMT
Standard
CSA 065178;CSA C22.2 No. 18.4
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 67

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
67 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of CLB75MN.
Jump To:

Similar Items

Similar items are close alternatives to CLB75MN, though they may not be 100% alike.

Cross Referenced

These items are similar to CLB75MN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CLB75MN Appleton Electric 00781381875851
942 Bridgeport Fittings 00781747009425
CB2 Eaton Crouse-Hinds 00784564205025
CB2HDG Eaton Crouse-Hinds n/a
142G O-Z Gedney 00783126761108
1343 Raco 00050169013434
CB202 Thomas & Betts 00785991406023

* All prices subject to change.

Begin Live Chat