CLB200MN - 2" Mall Clamp Back

Appleton

  • $19.07 (Each)
  • $19.07 (Each)

  • $190.65 (Per 10)

  • $953.27 (Per 50)

  • $1,906.54 (Per 100)

In-Stock: 13 available at other locations ( find a store with stock)
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
CLB200MN
Manufacturer
Appleton
Manufacturer's Part Number
CLB-200MN
Description
2" Mall Clamp Back
Appleton Clamp Back, Size: 2 In, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Length: 5.13 In, Width: 2 In, Height: 3/4 In, Bolt Diameter: 1/2 In, Standard: Csa C22.2 No. 18.4, Csa 065178, For Used to Support Runs Of RMC, Imc and Emt
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
781381875899 / 00781381875899
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.07 (Each)
Carton
$190.65 (Per 10)
Standard Packaging
$953.27 (Per 50)
Stock Availability
Houston RDC
0 (Find nearest stock)
All Stores
13
Resources
Images
 
 
CLB200MN - Small Image
 
CLB200MN - Large Image
Attachments
 
 
CLB200MN - Specification Sheet
Other Links
 
 
CLB200MN - Other
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
Malleable Iron
Material, Color, and Finish
Finish
HOT DIPPED GALVANIZED
Dimensions and Weight
Size
2
Descriptions
Description
2" MALL CLAMP BACK
Extra Long Description
APP CLB-200MN 2 IN RGD CLAMPBACK
Long Description
Appleton Clamp Back, Size: 2 IN, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Length: 5.13 IN, Width: 2 IN, Height: 3/4 IN, Bolt Diameter: 1/2 IN, Standard: CSA C22.2 No. 18.4, CSA 065178, For Used To Support Runs Of RMC, IMC And EMT
Product Type
2 In RGD Clampback
Special Features
provide spacing from mounting surface when used with pipe clamps
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
CLB-200MN
GTIN
00781381875899
UPC
781381875899
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Clamp Back
Packaging
Weight per each
0.53
Carton
10
Package
50
Uses, Certifications, and Standards
Application
For Used To Support Runs Of RMC, IMC And EMT
Standard
CSA 065178;CSA C22.2 No. 18.4
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Pecos
7 View Store
These alternate items can be purchased instead of CLB200MN.
Jump To:

Similar Items

Similar items are close alternatives to CLB200MN, though they may not be 100% alike.

Cross Referenced

These items are similar to CLB200MN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CLB-200MN Appleton Electric 00781381875899
CB7 Arlington 00018997301307
1175 Madison Electric 00784297112058
146G O-Z Gedney 00783126761504
1348 Raco 00050169013489
905 Sepco n/a
CB200 Steel Components, Inc. n/a
CB-206 Thomas & Betts 00785991406108
486 Topaz 00751338145603

* All prices subject to change.

Begin Live Chat