7350S - 3-1/2" Emt Steel Comp Connector

Appozgcomm

  • $138.51 (Each)
  • $138.51 (Each)

  • $692.55 (Per 5)

  • $13,851.08 (Per 100)

In-Stock: 2 available locally (Bentonville, AR) (change location)
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
7350S
Manufacturer
Appozgcomm
Manufacturer's Part Number
7350S
Description
3-1/2" Emt Steel Comp Connector
Emt Compression Connector, 3-1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3 In Length, 4-1/2 In Diameter, 1 In Thread Length, 425 LB/100
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
687855874743 / 00687855874743
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$138.51 (Each)
Carton
$692.55 (Per 5)
Stock Availability
Bentonville
2 (Check another store)
Springdale
26
All Stores
33
Resources
Images
 
 
7350S - Small Image
 
7350S - Large Image
 
7350S - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male NPS Thread
insulation
Non-Insulated
Material
Steel
Material, Color, and Finish
Color
Metallic
Finish
Zinc Electro Plated
Dimensions and Weight
Length
3 in
Diameter
4-1/2 in
Size
3.5
Descriptions
Description
3-1/2" EMT STEEL COMP CONNECTOR
Product Type
Emt Compression Connector
Long Description
EMT Compression Connector, 3-1/2 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3 in Length, 4-1/2 in Diameter, 1 in Thread Length, 425 lb/100
Short Description
EMT Compression Connector, 3-1/2 in, Straight, Zinc Plated
Special Features
Concrete-Tight
extra long description
EGS 7350S 3-1/2 IN EMT COMP CONN
Additional Information
Connection Orientation
Straight
Color/Finish
Zinc Plated
Insulated/Non-Insulated
Non-Insulated
Thread Length
1 in
for use with
EMT Conduit;Boxes and Enclosures
Standards Met
UL 514B;cUL Listed;CSA C22.2;Federal Specification WF-408E;NEMA
Made in USA
yes
package quantity
5 CT;1 PK
Connector Type
Compression
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
7350S
GTIN
00687855874743
UPC
687855874743
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Straight Compression Connector
Trade Size
Trade Size
3-1/2 in
Packaging
Weight
425 lb/100;192.78 kg/100
Weight per each
2.4
Carton
5
Uses, Certifications, and Standards
Application
To ground and secure EMT Raceways to boxes and enclosures
standard
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14815; CSA Certified: 028507; NEMA: FB-1
nema rating
FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 33

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 7350S.
Jump To:

Cross Referenced

These items are similar to 7350S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EC758US American Fittings 00662364017782
7350S Appleton Electric 00687855874743
258 Bridgeport Fittings 00781747002587
658 Eaton Crouse-Hinds 00784564106582
CCN-350 Garvin Industries n/a
62335B Halex 00051411623357
MEC-758 Madison Electric 00784297541285
OF7609 Orbit Industries 00835243051010
2944 Raco 00050169029442
TC119 Thomas & Betts n/a
TC119A Thomas & Betts 00785991025101
TC19A Thomas & Betts n/a
659S Topaz 00751338168435

* All prices subject to change.

Begin Live Chat