561N - 4X1-1/2D Comb Box

Appozgcomm

  • $11.99 (Each)
  • $11.99 (Each)

  • $599.32 (Per 50)

  • $1,198.65 (Per 100)

In-Stock: 23 available locally (Siloam Springs, AR) (change location)
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
561N
Manufacturer
Appozgcomm
Manufacturer's Part Number
561N
Description
4X1-1/2D Comb Box
Square Box, Pre-Galvanized, 15.5 Cu.In Capacity, Octagon, Knockout Cable Entry, 1/2 In (Bottom);2-1/32 In (Bottom);1/2 In (Side);2-1/32 In (End) Knockout Size, 7 Knockouts, Nail Mount, 4 In Length, 1-1/2 In Height, 4 In Diameter, 25.85 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Octagon Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
687855765553 / 00687855765553
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.99 (Each)
Carton
$599.32 (Per 50)
Stock Availability
Siloam Springs
23 (Check another store)
Springdale
42
All Stores
141
Resources
Images
 
 
561N - Small Image
 
561N - Large Image
 
561N - Large Image
Attachments
 
 
561N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Octagon
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
4 in
Height
1-1/2 in
Diameter
4 in
Size
4 X 4 X 1.5
Descriptions
Description
4X1-1/2D COMB BOX
Product Type
Square Box
Long Description
Square Box, Pre-Galvanized, 15.5 cu.in Capacity, Octagon, Knockout Cable Entry, 1/2 in (Bottom);2-1/32 in (Bottom);1/2 in (Side);2-1/32 in (End) Knockout Size, 7 Knockouts, Nail Mount, 4 in Length, 1-1/2 in Height, 4 in Diameter, 25.85 lb/100
Short Description
Square Box, 15.5 cu. In, 7 KO
Special Features
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
extra long description
EGS 561N BOX OCT 4 IN 1-1/2 DEEP CL
Additional Information
Cable Entry Type
Knockout
for use with
Circuit Wiring
Knockout Size
1/2 in (Bottom);2-1/32 in (Bottom);1/2 in (Side);2-1/32 in (End)
Number of Knockouts
7
Mounting Type
Nail Mount
Standards Met
UL Standard 514A, 514B, 514D;UL Listed E2527;NEMA FB-1, OS-1;NEC Compliant;CEC Compliant
package quantity
50 PK
number of outlet
7
Manufacturer Information
Brand
Appleton
sub brand
EGS
Manufacturers Part Number
561N
GTIN
00687855765553
UPC
687855765553
Taxonomies, Classifications, and Categories
Category Description
OCTAGON BOXES
Type
Octagonal Box
Packaging
Weight
25.85 lb/100;57 kg/100
Weight per each
0.55
Carton
50
Uses, Certifications, and Standards
Capacity
15.5 cu.in
Application
Damp Locations;Wet Locations
standard
UL E18095
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 141

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 561N.
Jump To:

Cross Referenced

These items are similar to 561N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP300 Eaton Crouse-Hinds 00786189103007
4RB-NM Orbit Industries 00835243011403
561N O-Z Gedney 00687855765553
145 Raco 00050169001455
4OWLC Thomas & Betts 00781720055142
54151-N Thomas & Betts 00785991170559
V304RL Unity Manufacturing 00091617103000

* All prices subject to change.

Begin Live Chat