UCR5CCT8BK - *Delisted* 8" 5W 120V 5CCT BLK Uc W Receptacles

American Lighting

  • $72.00 (Each)
  • $72.00 (Each)

In-Stock: 3 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UCR5CCT8BK
Manufacturer
American Lighting
Manufacturer's Part Number
UCR-5CCT-8-BK
Description
*Delisted* 8" 5W 120V 5CCT BLK Uc W Receptacles
8" Led Courant, 120V Ac 5W, 300LUMEN, CRI90, 5CCT, 15AMP, Without Receptacle, Black Finish
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
714176037196 / 00714176037196
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$72.00 (Each)
Stock Availability
Nacogdoches
3 (Check another store)
All Stores
3
Resources
Images
 
 
UCR5CCT8BK - Small Image
 
UCR5CCT8BK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Black
Style
Transitional
Descriptions
Description
*DELISTED* 8" 5W 120V 5CCT BLK UC W RECEPTACLES
Long Description
8" LED COURANT, 120V AC 5W, 300LUMEN,CRI90, 5CCT, 15AMP, WITHOUT RECEPTACLE, BLACK FINISH
Product Type
Undercabinet
Additional Information
Category
Specialty Items
Manufacturer Information
Brand
American Lighting
Manufacturers Part Number
UCR-5CCT-8-BK
GTIN
00714176037196
UPC
714176037196
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
Undercabinet
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
3 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat