AMP330 - 1000A Acdc TRMS Clamp Multimeter W/ Motor Testing

Amprobe

  • $461.55 (Each)
  • $461.55 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AMP330
Manufacturer
Amprobe
Manufacturer's Part Number
AMP-330
Description
1000A Acdc TRMS Clamp Multimeter W/ Motor Testing
If You’Re Looking For A Versatile Clamp-On Amp Meter For Electrical Motor Maintenance and Hvac Testing In High Voltage Industrial Environments, This Clamp Meter Is The Best Clamp Meter For The Job. It Is The Best Clamp Meter In The Amp-300 Series Line Including All The Features Of The Amp-320 Plus A Work Light, Peak Hold, Cat Iv 600 V, Cat Iii 1000 V Safety Rating and Large 2.0 Inch (51 MM) Jaw. Hvac Technicians Will Find The Temperature and Capacitance Measurements They Need Plus DC Microamps For Testing
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113630 - Multimeters
UPC/GTIN
095969770897 / 00095969770897
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$461.55 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
AMP330 - Large Image
 
AMP330 - Small Image
 
AMP330 - Large Image
Attachments
 
 
AMP330 - Specification Sheet
Other Links
 
 
AMP330 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0