STR75 - 3/4" Straight Steel Seal-Tite Connector

Amfico

  • $4.15 (Each)
  • $4.15 (Each)

  • $82.97 (Per 20)

  • $414.86 (Per 100)

In-Stock: 58 available locally (Midwest City, OK) (change location)
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
STR75
Manufacturer
Amfico
Manufacturer's Part Number
STR-75
Description
3/4" Straight Steel Seal-Tite Connector
3/4" Liquidtight Conn.Steel Usa
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
662364300754 / 00662364300754
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.15 (Each)
Carton
$82.97 (Per 20)
Stock Availability
Midwest City
58 (Check another store)
Oklahoma City
0
All Stores
2,190
Resources
Images
 
 
STR75 - Large Image
Other Links
 
 
STR75 - Other
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
Zinc Electroplated Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1.43 in
Diameter
1.43 in
Descriptions
Product Type
Liquid Tight Connector
Description
3/4" STRAIGHT STEEL SEAL-TITE CONNECTOR
Long Description
Liquid Tight Connector, 3/4 in Trade Size, Zinc Electroplated Steel, Zinc Plated, Straight Connection Orientation, 1.43 in Length, 1.43 in Diameter, 0.63 in Thread Size, Threaded Connection, 18 lb/100
Short Description
Liquid Tight Connector, Zinc Electroplated Steel, 3/4 in, Straight
Special Features
Includes Sealing Washer;Bonds Conduit to Box or Enclosure;Corrosion Resistant Protection from Moisture & Oils;Designed to Protect Against Excessive Vibration
extra long description
AMFICO STR-75 3/4" Liquidtight Conn
Additional Information
Standards Met
UL E93605;CSA LR61799;Class I, Div. 2;Class II, Div. 1 and 2;Class III, Div. 1 and 2;NEC 501-4(b), 505-4(a), 503-3(a)
package quantity
20 CT;100 PK
Made in USA
yes
Connection Orientation
Straight
Thread Size
0.63 in
Connection Type
Threaded
for use with
Liquidtight Conduit
Manufacturer Information
Brand
Amfico
Manufacturers Part Number
STR-75
GTIN
00662364300754
UPC
662364300754
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Trade Size
Trade Size
3/4 in
Packaging
Weight
18 lb/100
Weight per each
0.17
Carton
20
Uses, Certifications, and Standards
Application
Hazardous Location
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of STR75.
Jump To:

Similar Items

Similar items are close alternatives to STR75, though they may not be 100% alike.

Liquid Tight Straight Connector, 3/4 In Trade Size, Die-Cast Zinc Material, 7/8 ...
  • Our Part #: 431LT2
  • Midwest City Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 431-LT2
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 10 ($70.32) · 50 ($351.58) ·
431LT2 - Nsi Industries

Midwest City Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.03

Each

QTY:
Each
Add
Cross Referenced

These items are similar to STR75 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STR75 American Fittings 00662364300754
431-SLTUS Bridgeport Fittings 00781747234315
LS-75 Madison Electric 00784297332517
LS75 Madison Electric 78429733251
LT-75 Madison Electric 00784297323218
LT75 Madison Electric 78429732321
MSTR75 Madison Electric 78429754727

* All prices subject to change.

Begin Live Chat