STR50 - 1/2" Straight Steel Seal-Tite Connector

Amfico

  • $3.28 (Each)
  • $3.28 (Each)

  • $65.66 (Per 20)

  • $328.32 (Per 100)

In-Stock: 35 available locally (Lee's Summit, MO) ( change location)
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
STR50
Manufacturer
Amfico
Manufacturer's Part Number
STR-50
Description
1/2" Straight Steel Seal-Tite Connector
Liquid Tight Connector, 1/2 In Trade Size, Zinc Electroplated Steel, Zinc Plated, Straight Connection Orientation, 1.34 In Length, 1.19 In Diameter, 0.63 In Thread Size, Threaded Connection, 13 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
662364300501 / 00662364300501
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.28 (Each)
Carton
$65.66 (Per 20)
Stock Availability
Lee's Summit
35 (Check another store)
Lenexa
488
All Stores
2,542
Resources
Images
 
 
STR50 - Large Image
Other Links
 
 
STR50 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Electroplated Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1.19 in
Length
1.34 in
Descriptions
Product Type
Liquid Tight Connector
Description
1/2" STRAIGHT STEEL SEAL-TITE CONNECTOR
Long Description
Liquid Tight Connector, 1/2 in Trade Size, Zinc Electroplated Steel, Zinc Plated, Straight Connection Orientation, 1.34 in Length, 1.19 in Diameter, 0.63 in Thread Size, Threaded Connection, 13 lb/100
Short Description
Liquid Tight Connector, Zinc Electroplated Steel, 1/2 in, Straight
Special Features
Includes Sealing Washer;Bonds Conduit to Box or Enclosure;Corrosion Resistant Protection from Moisture & Oils;Designed to Protect Against Excessive Vibration
extra long description
AMFICO STR-50 1/2" Liquidtight Conn
Additional Information
Thread Size
0.63 in
Connection Type
Threaded
for use with
Liquidtight Conduit
Standards Met
UL E93605;CSA LR61799;Class I, Div. 2;Class II, Div. 1 and 2;Class III, Div. 1 and 2;NEC 501-4(b), 505-4(a), 503-3(a)
package quantity
20 CT;200 PK
Made in USA
yes
Connection Orientation
Straight
Manufacturer Information
Brand
Amfico
Manufacturers Part Number
STR-50
GTIN
00662364300501
UPC
662364300501
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Trade Size
Trade Size
1/2 in
Packaging
Weight
13 lb/100
Weight per each
0.13
Carton
20
Uses, Certifications, and Standards
Application
Hazardous Location
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of STR50.
Jump To:

Similar Items

Similar items are close alternatives to STR50, though they may not be 100% alike.

Liquid Tight Straight Connector, 1/2 In Trade Size, Die-Cast Zinc Material, 3/4 ...
  • MFR Part #: 430-LT2
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($116.17) · 100 ($464.69) ·
430LT2 - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$4.65

Each

QTY:
Each
Add
Cross Referenced

These items are similar to STR50 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STR50 American Fittings 00662364300501
430-SLTUS Bridgeport Fittings 00781747234308
LS-50 Madison Electric 00784297332500
LS50 Madison Electric 78429733250
LT-50 Madison Electric 00784297323201
LT50 Madison Electric 78429732320
MSTR50 Madison Electric 78429754721

* All prices subject to change.

Begin Live Chat