XHHW1GNPCS - Al XHHW #1 STR Green PCS

King Wire Inc.

  • $0.74 (Per Foot)
  • $0.74 (Per Foot)

  • $736.32 (Per 1,000 Feet)

In-Stock: 3,691 available locally (Denver, CO) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XHHW1GNPCS
Manufacturer
King Wire Inc.
Manufacturer's Part Number
Description
Al XHHW #1 STR Green PCS
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable Can Be Installed Without Pulling Lubricant Additional Information, General Purpose Wiring Application, Green Color, Aluminum Conductor Material, #1 Awg Conductor Size, 115 A Current Rating, Polyethylene Insulation Material, 55 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 19 - Strands, 0.415 In Outside Diameter, 1000 FT Overall Length, Carton Package Type, Directive 2002/95/Ec;Federal Spe
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Alum Building Wire
UNSPSC
-
UPC/EAN/GTIN
80394000430
Weight per unit
0.108 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.74 (Per Foot)
Reel
$0.74 (Per Foot)
Stock Availability
Denver
3,691 Feet (Check another store)
All Stores
34,318 Feet
Resources
Images
 
 
XHHW1GNPCS - Small Image
 
XHHW1GNPCS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#1 AWG
Current Rating
115 A
Voltage Rating
600 V
Material, Color, and Finish
Color
Green
Conductor Material
Aluminum
Insulation Material
Polyethylene
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Additional Information
Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant
Description
AL XHHW #1 STR GREEN PCS
Features
Compact stranded 8000 Series aluminum alloy conductor. Insulation is an abrasion, moisture, heat and sunlight resistant black cross-linked polyethylene. Cable can be installed without pulling lubricant. CT rated available when requested on sizes 1/0 AWG and larger. KINGWIRE Type XHHW-2 is intended for use as general purpose wiring for up to 600 volt rated services in air conduit or other recognized raceways for services, feeders and branch circuit wiring as specified in the National Electrical Code at a ma
Long Description
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant Additional Information, General Purpose Wiring Application, Green Color, Aluminum Conductor Material, #1 AWG Conductor Size, 115 A Current Rating, Polyethylene Insulation Material, 55 mil Insulation Thickness, Made in USA, +90 °C Maximum Operating Temperature, 19 - Strands, 0.415 in Outside Diameter, 1000 ft Overall Length, Carton Package Type, Directive 2002/95/EC;Federal Spe
Product Type
Aluminum Building Wire
Short Description
Aluminum Conductor Building Wire, #1 AWG, Polyethylene Insulation, Green
Additional Information
Insulation Thickness
55 mil
Made In USA
yes
Maximum Operating Temperature
+90 °C
Number Of Strands
19
Outside Diameter
0.415 in
Standards Met
UL Listed;Federal Specification JC-30B NEC, ASTM B-800, B-801;RoHS Compliant;Directive 2002/95/EC;ICEA S-95-658;NEMA WC 70
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
XHHW1GNPCS
Taxonomies, Classifications, and Categories
Category Description
ALUM BUILDING WIRE
Packaging
Package Type
Carton
Weight
108 lb/1000 ft
Weight per foot
0.108
Carton
1
Uses, Certifications, and Standards
Application
General Purpose Wiring
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat