URD40402041000 - 4/0-4/0-2/0-4 Mobile Home Feeder Alu 1000'

Aluminum

  • $5.02 (Per Foot)
  • $5.02 (Per Foot)

  • $5,017.33 (Per 1,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
URD40402041000
Manufacturer
Aluminum
Manufacturer's Part Number
30161403
Description
4/0-4/0-2/0-4 Mobile Home Feeder Alu 1000'
MHF 4/0-4/0-2/0-4 Al
Slang Terms

Suggest a New Term
Categories
Service Entrance Cable - Aluminum-Ser /NS-1/NS-2 Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
N/A
UPC/GTIN
032886579066 / 00032886579066
Weight per unit
0.808 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$5.02 (Per Foot)
Reel
$5,017.33 (Per 1,000 Feet)
Resources
Images
 
 
URD40402041000 - Small Image
 
URD40402041000 - Large Image
Attachments
 
 
URD40402041000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
(2) 4/0 AWG (PHASE), 4 AWG (GROUND)
Current Rating
200 AMPERE
Number of Conductors
4
Voltage Rating
600 V
Stranding
7 STRANDS
Material, Color, and Finish
Conductor Material
Aluminum Alloy
Insulation Material
XLPE
Dimensions and Weight
Length
1000 ft
Outer Diameter
1540 MIL
Descriptions
Product Type
Underground Service Entrance Cable
Description
4/0-4/0-2/0-4 MOBILE HOME FEEDER ALU 1000'
Long Description
UNDERGROUND SERVICE ENTRANCE CABLE, RHH/RHW-2/USE-2 TYPE; 1000 FT; 1540 MIL OUTER DIAMETER; ALUMINUM ALLOY CONDUCTOR MATERIAL; UL 44/854 APPROVAL; 600 V VOLTAGE RATING; 200 AMPERE CURRENT RATING; 4 CONDUCTOR(S); XLPE INSULATION MATERIAL
extra long description
RHH/RHW-2/USE-2 TYPE; 1000 FT; 1540 MIL OUTER DIAMETER; ALUMINUM ALLOY CONDUCTOR MATERIAL; UL 44/854 APPROVAL; 600 V VOLTAGE RATING; 200 AMPERE CURRENT RATING; 4 CONDUCTOR(S); XLPE INSULATION MATERIAL; (2) 4/0 AWG (PHASE), 4 AWG (GROUND) CONDUCTOR SIZE; REEL PACKAGE TYPE; 7 STRANDS STRANDING; 2/0 AWG TRIPLE EXTRUDED WHITE STRIPED NEUTRAL CONDUCTOR SIZE; ALUMAFLEX[R] BRAND; ROHS COMPATIBLE; APPLICABLE STANDARD NEC/NFPA 70, FEDERAL SPECIFICATION A-A-59544
Additional Information
RoHS Compatible; Applicable Standard NEC/NFPA 70, Federal Specification A-A-59544
Commodity Description
ALUMINUM SE CABLE-SER / NS-1 / NS-2
Additional Information
Neutral Conductor Size
2/0 AWG TRIPLE EXTRUDED WHITE STRIPED
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
30161403
GTIN
00032886579066
UPC
032886579066
Taxonomies, Classifications, and Categories
Category Description
Direct Burial Wire
Type
RHH/RHW-2/USE-2
Packaging
Package Type
Reel
Weight per foot
0.808
Carton
1000
Uses, Certifications, and Standards
Approval
UL 44/854
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of URD40402041000.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of URD40402041000.

Service Entrance Cable, Stranded, 7 Strands, 4/0 Awg (Phase);4 Awg (Ground) Cond...
  • Our Part #: MHF40402041000
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 30161403
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($5,017.33) ·
MHF40402041000 - Aluminum

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$5,017.33

Per 1,000 Feet

QTY:
Feet
Add
Similar Items

Similar items are close alternatives to URD40402041000, though they may not be 100% alike.

Type MC Cable, Flame Retardant;Moisture Resistant;Sunlight Resistant Additional ...
  • Our Part #: URD4040204PCS
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: URD4040204PCS
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($5.02) ·
URD4040204PCS - Aluminum

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$5.02

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat