URD4040204PCS - 4/0-4/0-2/0-4 Urd Mobile Home Feeder Alu PCS

Aluminum

  • $3.97 (Per Foot)
  • $3.97 (Per Foot)

  • $3,973.80 (Per 1,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
URD4040204PCS
Manufacturer
Aluminum
Manufacturer's Part Number
URD4040204PCS
Description
4/0-4/0-2/0-4 Urd Mobile Home Feeder Alu PCS
Type MC Cable, Flame Retardant;Moisture Resistant;Sunlight Resistant Additional Information, Mobile Home Application, Aluminum Alloy Conductor Material, 4/0-4/0-2/0-4 Awg Conductor Size, 200 A Current Rating, Polyethylene (Xlpe) Insulation Material, 80 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 1.380 In Outside Diameter, Reel Package Type, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification A-A-59544;Nec Nfpa 70, 2011 Edition;Rohs Compliant;Ul 44;Ul 84 Standard
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
80394012476
Weight per unit
0.808 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$3.97 (Per Foot)
Reel
$3.97 (Per Foot)
Resources
Images
 
 
URD4040204PCS - Small Image
 
URD4040204PCS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Conductor Size
4/0-4/0-2/0-4 AWG
Material, Color, and Finish
Conductor Material
Aluminum Alloy
Insulation Material
Polyethylene (XLPE)
Descriptions
Additional Information
Sunlight Resistant;Moisture Resistant;Flame Retardant
Product Type
Type MC Cable
Long Description
Type MC Cable, Flame Retardant;Moisture Resistant;Sunlight Resistant Additional Information, Mobile Home Application, Aluminum Alloy Conductor Material, 4/0-4/0-2/0-4 AWG Conductor Size, 200 A Current Rating, Polyethylene (XLPE) Insulation Material, 80 mil Insulation Thickness, Made in USA, +90 °C Maximum Operating Temperature, 1.380 in Outside Diameter, Reel Package Type, Strand Solid/Strand, Directive 2002/95/EC;Federal Specification A-A-59544;NEC NFPA 70, 2011 Edition;RoHS Compliant;UL 44;UL 84 Standard
Short Description
Type MC Cable, Stranded, 200A, 4/0-4/0-2/0-4 AWG
Description
4/0-4/0-2/0-4 URD MOBILE HOME FEEDER ALU PCS
Additional Information
outside diameter
1.380 in
Insulation Thickness
80 mil
Maximum Operating Temperature
+90 °C
Standards Met
UL 44;UL 84;Federal Specification A-A-59544;NEC NFPA 70, 2011 Edition;RoHS Compliant;Directive 2002/95/EC
Solid/Strand
Strand
Made in USA
yes
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
URD4040204PCS
Taxonomies, Classifications, and Categories
Category Description
Direct Burial Wire
Packaging
Package Type
Reel
Weight
799/1000 lb/ft
Weight per foot
0.808
Carton
1
Uses, Certifications, and Standards
Application
Mobile Home
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of URD4040204PCS.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of URD4040204PCS.

4/0-4/0-2/0-4 Urd Mobile Home Feeder Alu PCS
  • Our Part #: MHF4040204PCS
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($3.97) ·
MHF4040204PCS - Aluminum

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$3.97

Per Foot

QTY:
Feet
Add
Similar Items

Similar items are close alternatives to URD4040204PCS, though they may not be 100% alike.

MHF 4/0-4/0-2/0-4 Al
  • Our Part #: URD40402041000
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 30161403
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($3,973.80) ·
URD40402041000 - Aluminum

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$3.97

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat