URD2020201000 - 2/0 2/0 2/0 Hunter Alu 1000'

King Wire Inc.

  • $2532.01 (Per 1,000 Feet)
  • $2.53 (Per Foot)

  • $2,532.01 (Per 1,000 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
URD2020201000
Manufacturer
King Wire Inc.
Manufacturer's Part Number
Description
2/0 2/0 2/0 Hunter Alu 1000'
Type MC Cable, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 2/0-2/0-2/0 Awg Conductor Size, 150 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 (Phase) - Conductors, 0.719 X 1.208 In Outside Diameter, 1000 FT Overall Length, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification JC-30B Nec;Nec Nfpa 7
Slang Terms

Suggest a New Term
Categories
Service Entrance Cable - Seu Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
80394000153
Weight per unit
0.564 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$2.53 (Per Foot)
Carton
$2,532.01 (Per 1,000 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
17,882 Feet
Resources
Images
 
 
URD2020201000 - Small Image
 
URD2020201000 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of URD2020201000.
Jump To:

Similar Items

Similar items are close alternatives to URD2020201000, though they may not be 100% alike.

Type MC Cable, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dr...
  • MFR Part #:
  • Manufacturer: King Wire Inc.
  • Find: Similar Items
  • Pkg Sizes: 1,500 Feet ($3,798.02) ·
URD2020201500 - King Wire Inc.

Check local availability

Total Availability: In Stock

Book Price

$3,798.02

Per 1,500 Feet

QTY:
Feet
Add
Type MC Cable, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dr...
  • MFR Part #:
  • Manufacturer: King Wire Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($2.53) ·
URD202020PCS - King Wire Inc.

Check local availability

Total Availability: In Stock

Book Price

$2.53

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat