URD101000 - 1/0 Urd Brenau Alu 1000'

Southwire

  • $2097.34 (Per 1,000 Feet)
  • $2.10 (Per Foot)

  • $2,097.34 (Per 1,000 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
URD101000
Manufacturer
Southwire
Manufacturer's Part Number
55415201
Description
1/0 Urd Brenau Alu 1000'
Underground Distribution Cable, Stranded, 215 A/160 A, 600 V, 9 (Phase);7 (Neutral) Strands, 3 Conductors, 1/0 Awg Conductor Size, 1000 FT Overall Length, 1106 Mil Outside Diameter, 80 Mil (Phase);60 Mil (Neutral) Insulation Thickness, Aluminum Conductor Material, Polyethylene (Xlpe) Insulation Material, Yellow (Extruded Stripe), +90 °C Operating Temperature, 387 LB/1000 FT
Slang Terms

Suggest a New Term
Categories
Direct Burial Wire - Rwu Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
80394000144
Weight per unit
0.387 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$2.10 (Per Foot)
Carton
$2,097.34 (Per 1,000 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
143,153 Feet
Resources
Images
 
 
URD101000 - Large Image
 
URD101000 - Large Image
Attachments
 
 
URD101000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 143,153 Feet

Location search:
These alternate items can be purchased instead of URD101000.
Jump To:

Similar Items

Similar items are close alternatives to URD101000, though they may not be 100% alike.

Aluminum Conductor, Abrasion Resistant;Heat Resistant;Moisture Resistant;Sunligh...
  • MFR Part #:
  • Manufacturer: King Wire Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($2.10) ·
URD10PCS - King Wire Inc.

Check local availability

Total Availability: In Stock

Book Price

$2.10

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat