SEU631000 - Seu 6-6-6 Alu 1000'

Aluminum

  • $1137.69 (Per 1,000 Feet)
  • $1.14 (Per Foot)

  • $1,137.69 (Per 1,000 Feet)

In-Stock: 1,000 available locally (Prescott Valley, AZ) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SEU631000
Manufacturer
Aluminum
Manufacturer's Part Number
13086401
Description
Seu 6-6-6 Alu 1000'
Service Entrance Cable, Stranded, 7 Strands, #6 Awg Conductor Size, Aluminum Conductor Material, PVC Jacket Material, Polyethylene (Xlpe) Insulation Material, 600 V, 40 A (60°C);50 A (75°C);60 A (90°C), Gray, 2 Conductors, 1000 FT Overall Length, 430 X 687 Mil Outside Diameter, +90 °C Operating Temperature, 145 LB/MFT
Slang Terms

Suggest a New Term
Categories
Service Entrance Cable - Seu Mark as Incorrect
Suggest a New Category
Classification
Service Entrance - Seu & Ser
UNSPSC
26121614 - Building cable
UPC/GTIN
032886580420 / 00032886580420
Weight per unit
0.144 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$1.14 (Per Foot)
Reel
$1,137.69 (Per 1,000 Feet)
Stock Availability
Prescott Valley
1,000 Feet (Check another store)
Phoenix
2,000 Feet
All Stores
55,207 Feet
Resources
Images
 
 
SEU631000 - Small Image
 
SEU631000 - Large Image
 
SEU631000 - Large Image
Attachments
 
 
SEU631000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Conductor Size
#6 AWG
Current Rating
40 A (60°C);50 A (75°C);60 A (90°C)
Voltage Rating
600 V
Stranding
7 STRANDS
Material, Color, and Finish
Conductor Material
Aluminum
Jacket Material
PVC
Insulation Material
Polyethylene (XLPE)
Color
Gray
Dimensions and Weight
Overall Length
1000 ft
Length
1000 ft
Outer Diameter
430 MIL X 687 MIL
Descriptions
Product Type
Service Entrance Cable
Additional Information
Sunlight Resistant
Long Description
Service Entrance Cable, Stranded, 7 Strands, #6 AWG Conductor Size, Aluminum Conductor Material, PVC Jacket Material, Polyethylene (XLPE) Insulation Material, 600 V, 40 A (60°C);50 A (75°C);60 A (90°C), Gray, 2 Conductors, 1000 ft Overall Length, 430 x 687 mil Outside Diameter, +90 °C Operating Temperature, 145 lb/mft
Features
Cable shall be UL-listed Type SE, Style U, suitable for operation at 600 volts or less in all installations as specified in the National Electrical Code. Conductors shall be annealed copper, Type XHHW-2 or Type THHN/THWN, weather resistant PVC jacketed, as manufactured by Southwire Company or approved equal.
Short Description
Service Entrance Cable, 7 Strands, 6 AWG, 3 Conductors, 1000'
Description
SEU 6-6-6 ALU 1000'
extra long description
SEU TYPE; 1000 FT; 430 MIL X 687 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 44/83/854 APPROVAL; 600 V VOLTAGE RATING; 40 AMPERE (60 DEG C), 50 AMPERE (75 DEG C), 60 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; WITH GROUND WIRE; (2) 6 AWG CONDUCTOR SIZE; GRAY PVC JACKET MATERIAL; REEL PACKAGE TYPE; 7 STRANDS STRANDING; 6 AWG GROUND CONDUCTOR SIZE; ALUMAFLEX[R] BRAND; ROHS COMPATIBLE; APPLICABLE STANDARD NEC/NFPA 70, FEDERAL SPECIFICATION A-A-59544; SE MODEL
Commodity Description
ALUMINUM SE CABLE-SEU
Additional Information
outside diameter
430 x 687 mil
Maximum Operating Temperature
+90 °C
Standards Met
UL 44;UL 83;UL 854;RoHS Compliant;NEC/NFPA 70;Federal Specification A-A-59544
Made in USA
yes
Solid/Strand
Stranded
Number of Strands
7
Ground Type
WITH GROUND WIRE
Ground Conductor Size
6 AWG
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
13086401
Model
SE
GTIN
00032886580420
UPC
032886580420
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE - SEU & SER
Type
SEU
Availability
minimum qty
1000
Packaging
Weight
145 lb/mft
Package Type
Reel
Weight per foot
0.144
Carton
1000
Uses, Certifications, and Standards
Application
Distribution Panelboard;Wet or Dry Locations
Approval
UL 44/83/854
Temperature Rating
90 DEG C
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SEU631000.
Jump To:

Similar Items

Similar items are close alternatives to SEU631000, though they may not be 100% alike.

Aluminum Building Wire, Flame Retardant;Sunlight Resistant Additional Informatio...
  • Our Part #: SEU63PCS
  • Prescott Valley Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SEU63PCS
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($1.14) ·
SEU63PCS - Aluminum

Prescott Valley Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.14

Per Foot

QTY:
Feet
Add
Do Not Use - Use SEU63500 Alu
  • Our Part #: SEU63500
  • Prescott Valley Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($1.19) ·
SEU63500 - Aluminum

Prescott Valley Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1.19

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat