SER401000 - Ser 4/0-4/0-4/0-2/0 Alu 1000'

Aluminum

  • $5289.13 (Per 1,000 Feet)
  • $5.29 (Per Foot)

  • $5,289.13 (Per 1,000 Feet)

In-Stock: 4,000 available locally (DFW RDC, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SER401000
Manufacturer
Aluminum
Manufacturer's Part Number
13107806
Description
Ser 4/0-4/0-4/0-2/0 Alu 1000'
Service Entrance Cable, Stranded, 19 Strands, 4/0 Awg Conductor Size, Aluminum Conductor Material, PVC Jacket Material, Polyethylene (Xlpe) Insulation Material, 600 V, 150 A (60°C);180 A (75°C);205 A (90°C), Gray, 3 Conductors, 1000 FT Overall Length, 1503 Mil Outside Diameter, +90 °C Operating Temperature, 968 LB/MFT
Slang Terms

Suggest a New Term
Categories
Service Entrance Cable - Aluminum-Ser /NS-1/NS-2 Mark as Incorrect
Suggest a New Category
Classification
Service Entrance - Seu & Ser
UNSPSC
26121614 - Building cable
UPC/GTIN
032886584961 / 00032886584961
Weight per unit
0.942 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$5.29 (Per Foot)
Reel
$5,289.13 (Per 1,000 Feet)
Stock Availability
DFW RDC
4,000 Feet (Check another store)
All Stores
186,601 Feet
Resources
Images
 
 
SER401000 - Large Image
 
SER401000 - Large Image
Attachments
 
 
SER401000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
150 A (60°C);180 A (75°C);205 A (90°C)
Number of Conductors
3
Conductor Size
4/0 AWG
Stranding
19 STRANDS
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Aluminum
Jacket Material
PVC
Insulation Material
Polyethylene (XLPE)
Color
Gray
Dimensions and Weight
Overall Length
1000 ft
Length
1000 ft
Outer Diameter
1503 MIL
Descriptions
Product Type
Service Entrance Cable
Long Description
Service Entrance Cable, Stranded, 19 Strands, 4/0 AWG Conductor Size, Aluminum Conductor Material, PVC Jacket Material, Polyethylene (XLPE) Insulation Material, 600 V, 150 A (60°C);180 A (75°C);205 A (90°C), Gray, 3 Conductors, 1000 ft Overall Length, 1503 mil Outside Diameter, +90 °C Operating Temperature, 968 lb/mft
Features
Cable shall be UL-listed Type SE, Style U, suitable for operation at 600 volts or less in all installations as specified in the National Electrical Code. Conductors shall be annealed copper, Type XHHW-2 or Type THHN/THWN, weather resistant PVC jacketed, as manufactured by Southwire Company or approved equal.
Short Description
Service Entrance Cable, 19 Strands, 4/0 AWG, 500'
Additional Information
Sunlight Resistant
Description
SER 4/0-4/0-4/0-2/0 ALU 1000'
extra long description
SER TYPE; 1000 FT; 1000 LENGTH IN FT; 1503 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 44, UL 83, UL 854 APPROVAL; 600 V VOLTAGE RATING; 150 AMPERE (60 DEG C), 180 AMPERE (75 DEG C), 205 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; 968 LB/MFT WEIGHT; WITH GROUND WIRE; (3) 4/0 AWG CONDUCTOR SIZE; GRAY PVC JACKET MATERIAL; REEL PACKAGE TYPE; 19 STRANDS STRANDING; 2/0 AWG GROUND CONDUCTOR SIZE; SOUTHWIRE[R] BRAND
Commodity Description
ALUMINUM SE CABLE-SER / NS-1 / NS-2
Additional Information
outside diameter
1503 mil
Maximum Operating Temperature
+90 °C
Standards Met
UL 44;UL 83;UL 854;RoHS Compliant;NEC/NFPA 70;Federal Specification A-A-59544
Made in USA
yes
Solid/Strand
Stranded
Number of Strands
19
Ground Conductor Size
2/0 AWG
Ground Type
WITH GROUND WIRE
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
13107806
Model
SE
GTIN
00032886584961
UPC
032886584961
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE - SEU & SER
Type
SER
Availability
minimum qty
1000
Packaging
Weight
968 lb/mft
Package Type
Reel
Weight per foot
0.942
Carton
1000
Uses, Certifications, and Standards
Application
Distribution Panelboard;Wet or Dry Locations
Temperature Rating
90 DEG C
Approval
UL 44/83/854
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 186,601 Feet

Location search:
These alternate items can be purchased instead of SER401000.
Jump To:

Similar Items

Similar items are close alternatives to SER401000, though they may not be 100% alike.

Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Informatio...
  • Our Part #: SER40PCS
  • DFW RDC Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: SER40PCS
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($5.29) ·
SER40PCS - Aluminum

DFW RDC Availability: In Stock

Total Availability: In Stock

Book Price

$5.29

Per Foot

QTY:
Feet
Add
Ser 4/0-4/0-4/0-2/0 Al
  • Our Part #: SER40500
  • DFW RDC Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 13107801
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($2,644.56) ·
SER40500 - Aluminum

DFW RDC Availability: In Stock

Total Availability: In Stock

Book Price

$5.29

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat